Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.
Products that have been indebted to us for a long time. Although the price is high, if this is done with the performance corresponding to it, the work efficiency will be much better. Although I purchased this time, what used to be the Made in Japan in the past was the product manufactured in another country. I tried to compare it with the ones made in Japan, but this time the eye is somewhat rough and decreasing is early. I tried also 3M, but the standard of ability seems to be decided in the world, but it seems that there is a considerable range. I like the product itself, but if this kind of thing continues I think that I should refrain from purchasing here.
Paint removal peeling off
From Japan
On 2015-02-16 13:58:48
There is little damage to the bare metal and it is efficient. Ideally you want me to raise the cost performance a bit more.
Peeling of tile surface clear coating
From Japan
On 2012-10-04 13:50:44
Though things are good, reduction is fast! I need a lot of why not go about 1 m2 on one sheet or not going. Thinking that it is cheap ...
It is used for surface polishing of stainless steel whose surface has become dirty or dull. I think that the installation is easy, the touch is good, the balance is excellent. Be careful as it may burst if the disk hits a sharp corner during polishing, but there is no point in terms of structure. The price is somewhat expensive but it is a valuable item.