Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Super skill touch SS

5.00 (2)
Outer Diameter (phi mm)
100
Maximum Peripheral Velocity (m/min)
4300
Maximum Rotation Speed (min-1[r. p.m])
13600
Hole Diameter (phi mm)
15
Thickness (mm)
2
...see all>
Product Options
ADD TO CART
Outer Diameter (mm) Abrasive Material Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (mm) Abrasive Material Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 - 36 - 1sheet 1 SS1002-36 65872616 3.99 SGD
In stock
100 - 46 - 1sheet 1 SS1002-46 65872625 3.99 SGD
In stock
100 - 60 - 1sheet 1 SS1002-60 65872634 3.99 SGD
In stock
100 - 120 - 1sheet 1 SS1002-120 65872652 3.99 SGD
In stock
100 - 80 - 1sheet 1 SS1002-80 65872643 3.99 SGD
In stock
- Cubitron TM grain 36 322-4953 1Box(25Sheet) 1 100x2x15 #36 06738812 74.99 SGD
In stock
- Cubitron TM grain 46 322-4961 1Box(25Sheet) 1 100x2x15 #46 06738821 74.99 SGD
In stock
- Cubitron TM grain 60 322-4970 1Box(25Sheet) 1 100x2x15#60 06738837 73.99 SGD
In stock
- Cubitron TM grain 80 322-4988 1Box(25Sheet) 1 100x2x15 #80 06738846 73.99 SGD
In stock
- Cubitron TM grain 120 322-4945 1Box(25Sheet) 1 100x2x15 #120 06738855 73.99 SGD
Shipped after 2018-06-29
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Chamfering of machined products
5
From Japan
On 2016-10-11 10:30:42
There is moderate elasticity in the grindstone and it is easy to use. I think that it is not suitable for a large chamfer.
This review is about item#6738846.
Stainless steel cutting
5
From Japan
On 2014-11-09 18:17:33
I think that it is a stable quality. I usually use # 60, but even if it turns into fluff, I can cut well until the end. When I wanted # 120 to be a mirror finish, I tried it in front of the sandpaper. I am satisfied.
This review is about item#06738855.

Related Products