Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

RESIBON CORPORATION CUT RC

4.33 (3)
...see all>
Product Options
ADD TO CART
Hardness Reinforcement Net Hole Diameter (phi mm) Blade Thickness (mm) Abrasive Material Usage Tool Thickness (mm) Maximum Rotation Speed (min-1[r. p.m]) Grain Size Type TRUSCO Part Number Weight (g) 2014 TRUSCO Published Page Outer Diameter (phi mm) Maximum Operating Speed (m/s [m/min]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hardness Reinforcement Net Hole Diameter (phi mm) Blade Thickness (mm) Abrasive Material Usage Tool Thickness (mm) Maximum Rotation Speed (min-1[r. p.m]) Grain Size Type TRUSCO Part Number Weight (g) 2014 TRUSCO Published Page Outer Diameter (phi mm) Maximum Operating Speed (m/s [m/min]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M - 25.4 3 A - 3 2900 30 - - - - 405 - 1sheet 1 RC4053-30M 65873072 11.99 SGD
In stock
S - 25.4 - A - 2 - 46 - - - - 205 72[4300] 1sheet 1 RC2052254-46 65873194 5.99 SGD
In stock
S - 22 - A - 2 - 46 - - 62 - 125 72[4300] 1sheet 1 RC1252-46 65872677 3.99 SGD
In stock
M - 25.4 - A - 3 - 30 - - - - 305 72[4300] 1sheet 1 RC3053-30M 65873203 7.99 SGD
In stock
S - 22 - A - 2 - 46 - - - - 150 72[4300] 1sheet 1 RC1502-46 65872686 3.99 SGD
In stock
S - 22 2 A - 2 11000 46 - - - - 125 - 1sheet 1 RC1252-46 65873054 3.99 SGD
In stock
S - 22 2 A - 2 7600 46 - - - - 180 - 1sheet 1 RC1802-46 65873063 5.99 SGD
In stock
P - 25.4 - A - 3 - 30 - - - - 305 72[4300] 1sheet 1 RC3053-30THA 65872047 6.99 SGD
In stock
P - 25.4 - A - 3 - 30 - - - - 355 72[4300] 1sheet 1 RC3553-30THA 65872056 10.99 SGD
In stock
P - 25.4 - A - 3 - 30 - - - - 405 63[3800] 1sheet 1 RC4053-30THA 65872065 11.99 SGD
In stock
M Piece 25.4 3 A Abrasive wheel cutting machine - 2900 30 Rough side type 377-4384 - 2-1645 405 - 1Set(25Sheet) 1 RC405330M 39473427 299.99 SGD
In stock
S - 22 - A - - - 36 - - - - 100 80[4800] 1Box(10Sheet) 1 - 58115617 39.99 SGD
Shipped after 2018-05-07
Q - 30 - A - - - 36 - - - - 610 63[3800] 1Box(5Sheet) 1 - 58115811 439.99 SGD
Shipped after 2018-05-07
Q - 32 - A - - - 36 - - - - 660 63[3800] 1Box(5Sheet) 1 - 58115827 489.99 SGD
Shipped after 2018-05-07
S - - - A - - - 36 - - - - 205 80[4800] 1Box(10Sheet) 1 - 58115662 70.99 SGD
Shipped after 2018-05-07
P - 30 - A - - - 36 - - - - 510 63[3800] 1Box(10Sheet) 1 - 58115793 429.99 SGD
Shipped after 2018-05-07
Q - 25.4 - A - - - 36 - - - - 510 63[3800] 1Box(10Sheet) 1 - 58115802 549.99 SGD
Shipped after 2018-05-07
S - 22 - A - - - 36 - - - - 125 80[4800] 1Box(10Sheet) 1 - 58115626 42.99 SGD
Shipped after 2018-05-07
S - 22 - A - - - 36 - - - - 180 80[4800] 1Box(10Sheet) 1 - 58115635 57.99 SGD
Shipped after 2018-05-02
S - 25.4 - A - 2 - 46 - - - - 205 72[4300] 1Box(10Sheet) 1 - 58115653 51.99 SGD
In stock
P - 25.4 - A - 3 - 30 - 296-7316 - 2-1645 405 63[3800] 1Box(25Sheet) 1 - 06583735 269.99 SGD
In stock
P - 25.4 - A - - - 30 - - - - 510 63[3800] 1Box(10Sheet) 1 - 58115784 429.99 SGD
Shipped after 2018-05-07
S - 22 - A - - - 46 - - - - 205 72[4300] 1Box(10Sheet) 1 - 58115644 60.99 SGD
Shipped after 2018-05-02
S - 22 - A - 2 - 46 - - 62 - 125 72[4300] 1Box(10Sheet) 1 - 06742784 27.99 SGD
In stock
P - 25.4 - A - - - 30 - - - - 255 72[4300] 1Box(25Sheet) 1 - 58115775 169.99 SGD
Shipped after 2018-05-07
S - 22 - A - 2 - 46 - - - - 180 72[4300] 1Box(10Sheet) 1 - 06742802 43.99 SGD
In stock
M - 25.4 - A - - - 30 - - - - 455 63[3800] 1Box(20Sheet) 1 - 58115732 459.99 SGD
Shipped after 2018-05-07
M - 25.4 - A - - - 30 - - - - 355 72[4300] 1Box(25Sheet) 1 - 58115714 249.99 SGD
Shipped after 2018-05-07
M - 25.4 - A - - - 30 - - - - 305 72[4300] 1Box(25Sheet) 1 - 58115705 169.99 SGD
In stock
N - 25.4 - A - - - 30 - - - - 510 63[3800] 1Box(10Sheet) 1 - 58115741 429.99 SGD
Shipped after 2018-05-07
- - - - - - - - - - 491-6930 - - - - 1set(25sheet) 1 RC3053-30THA 60919075 -
Discontinued
[x]
- - - - - - - - - - 491-6948 - - - - 1set(25sheet) 1 RC3553-30THA 60919084 -
Discontinued
[x]
- - - - - - - - - - 491-6956 - - - - 1set(25sheet) 1 RC4053-30THA 60919093 -
Discontinued
[x]
S - 15 - A - 2 - 46 - - - - 100 72[4300] 1sheet 1 RC1002-46 65872668 1.99 SGD
In stock
S - 22 - A - 2 - 46 - - - - 180 72[4300] 1sheet 1 RC1802-46 65872695 5.99 SGD
In stock
S - 15 - A - 2 - 46 - 296-7286 - - 100 72[4300] 1Box(10Sheet) 1 - 06742775 12.99 SGD
In stock
S - 22 - A - 2 - 46 - - - - 150 72[4300] 1Box(10Sheet) 1 - 06742793 30.99 SGD
In stock
P - 25.4 - A - 3 - 30 - 296-7294 - - 305 72[4300] 1Box(25Sheet) 1 - 06583717 159.99 SGD
In stock
P - 25.4 - A - 3 - 30 - 296-7308 - - 355 72[4300] 1Box(25Sheet) 1 - 06583726 239.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Cut such as angle
5
From Japan
On 2017-12-19 20:14:17
The helicopter decreases immediately as it is, but I am satisfied because there is sharpness
This review is about item#6742784.
Cutting work of steel material
3
From Japan
On 2017-01-24 08:52:35
Because it was thick because it purchased for comparison with other company's products in use, it is unpopular
This review is about item#06742775.
On-site cutting work
5
From Japan
On 2013-05-17 09:26:09
Even though it was cheap, the high one and the durability were almost the same and we were able to lower the cost.
This review is about item#06742793.

Related Products