Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Maximum Rotation Speed (min-1[r. p.m]) Thickness (mm) Weight (g) Grain Size 2014 TRUSCO Published Page TRUSCO Part Number Outer Diameter (phi mm) Maximum Operating Speed (m/s [m/min]) Outer Diameter (mm) Hardness Ountside Diameter x Thickness x Bore Diameter (mm) Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Rotation Speed (min-1[r. p.m]) Thickness (mm) Weight (g) Grain Size 2014 TRUSCO Published Page TRUSCO Part Number Outer Diameter (phi mm) Maximum Operating Speed (m/s [m/min]) Outer Diameter (mm) Hardness Ountside Diameter x Thickness x Bore Diameter (mm) Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7600 6 393 24 - 377-4449 180 72[4300] 180 Q - 22 1box(25sheet) 1 RSA1806-24Q 39473926 229.99 SGD
In stock
- 6 - 24 - - 100 72[4300] 100 P - 15 1sheet 1 RSA1006-24 65872004 3.99 SGD
In stock
- 6 - 36 - - 100 72[4300] 100 P - 15 1sheet 1 RSA1006-36 65872013 3.99 SGD
In stock
- 6 - 24 - - 125 72[4300] 125 P - 22 1sheet 1 RSA1256-24 65872022 6.99 SGD
In stock
- 6 - 24 - - 180 72[4300] 180 P - 22 1sheet 1 RSA1806-24 65872038 10.99 SGD
In stock
- - - 24 - - 180 72[4300] - M - 22 1Box(25Sheet) 1 RSA1806-24M 58115757 219.99 SGD
Shipped after 2018-01-26
- 6 - 36 2-1724 296-6140 125 72[4300] - P - 22 1Box(25Sheet) 1 - 06544431 149.99 SGD
In stock
9100 - 243 24 2-1724 311-0222 150 72[4320] - P 150x6x22.00 22 1Box(25Sheet) 1 RSA1506-24 37423897 189.99 SGD
In stock
9100 - 243 36 2-1724 311-0231 150 72[4320] - P 150x6x22.00 22 1Box(25Sheet) 1 RSA1506-36 37423906 189.99 SGD
Shipped after 2018-01-23
7600 - 369 36 2-1724 296-6166 180 72[4320] - P 180x6x22.00 22 1Box(25Sheet) 1 RSA1806-36 37423924 229.99 SGD
Shipped after 2018-01-23
- 6 - 24 2-1724 296-6131 125 72[4300] - P - 22 1Box(25Sheet) 1 - 06544422 149.99 SGD
In stock
- 6 - 24 2-1724 296-6158 180 72[4300] - P - 22 1Box(25Sheet) 1 - 06544447 219.99 SGD
In stock
13700 6 115 24 - 377-4431 100 72[4300] 100 Q - 15 1box(25sheet) 1 RSA1006-24Q 39473917 91.99 SGD
In stock
- 6 - 24 - 296-6115 100 72[4300] - P - 15 1Box(25Sheet) 1 - 06544404 89.99 SGD
In stock
- 6 - 36 - 296-6123 100 72[4300] - P - 15 1Box(25Sheet) 1 - 06544413 89.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Stainless steel cutting
5
From Japan
On 2013-11-07 10:21:57
Used for stainless cutting. Other grinding wheels could not be burned and cut, but with this grindstone it was able to cut.
This review is about item#35091874.
Work shoes
3
From Japan
On 2013-10-06 15:54:04
It does not look like a safety shoe at all. Casual ◎. Unfortunately, in 3 months I got a hole in the bottom.
This review is about item#39189762.
Farm equipment
4
From Japan
On 2013-07-02 10:44:15
Especially neither it nor impossible
This review is about item#08250356.

Related Products