Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Lavine offset type whetstone

5.00 (2)
Purpose
at the first the deburring chanfering at the time of plate machining, It is optimum welding beat removing, the scratch removing and grinding and polishing of stainless steel made products
Maximum Peripheral Velocity (m/min)
68
Ountside Diameter x Thickness x Bore Diameter (mm)
100x7x15
Maximum Rotation Speed (min-1[r. p.m])
13000
...see all>
Product Options
ADD TO CART
Shape Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 320 1Box(5Sheet) 1 #320 100x7x15 06588355 95.99 SGD
Shipped after 2018-06-28
- 60 1Box(5Sheet) 1 #60 100x7x15 06588303 78.99 SGD
Shipped after 2018-06-28
Offset 80 1Box(5Sheet) 1 # 80 100 x 7 x 15 06588312 78.99 SGD
In stock
Offset 120 1Box(5Sheet) 1 #120 100x7x15 06588321 78.99 SGD
In stock
Offset 180 1Box(5Sheet) 1 #180 100x7x15 06588337 78.99 SGD
In stock
Offset 220 1Box(5Sheet) 1 #220 100x7x15 06588346 78.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Polishing of stainless steel
5
From Japan
On 2015-06-23 20:38:41
You can use it quite a bit. Compared to other disks, expensive but durable, cost effective is good. In terms of usage, any polishing is possible. Although there is a core of iron inside, it is never said that this is about 10 mm smaller anymore.
This review is about item#06588346.
Shaving
5
From Japan
On 2015-02-25 19:36:48
The finish was smoother than the expectation and the condition was also good
This review is about item#06588303.

Related Products