Buy more than* S$200* and get FREE SHIPPING

Daiwa WA120 Shank Grind Stone Blue CM

3.00 (1)
Purpose
Ideal for general steel like soft steel, half-mild steel etc. Good for hardened carbon steel, stainless steel etc are ideal especially for injury prevention.
Abrasive Grain
WA120 (blue)
Caution
Please use below the number of turns specified by the manufacturer. If the grinder you use is for high-speed rotating, then please at all costs lower than number of rotations and use it.
...see all>
Product Options
ADD TO CART
Shape Shaft Diameter (phi mm) Grindstone Length (mm) Grinding Wheel Diameter (phi mm) Outside Diameter x Width W (mm) Maximum Speed (min-1[r. p.m]) Shaft Diameter x Shaft Length (mm) Shaft Length (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Shaft Diameter (phi mm) Grindstone Length (mm) Grinding Wheel Diameter (phi mm) Outside Diameter x Width W (mm) Maximum Speed (min-1[r. p.m]) Shaft Diameter x Shaft Length (mm) Shaft Length (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Straight (A) 3 13 4 4x13 30000 3x30 30 CM55 1Pack(10PC) 1 - 06700163 23.45 SGD
In stock
Straight type (A) 3 17 6 6x17 30000 3x30 30 CM55 1Pack(10PC) 1 - 06700206 24.92 SGD
In stock
Straight (A) 3 20 8 8x20 30000 3x30 30 CM43 1Pack(10PC) 1 - 06700242 24.92 SGD
In stock
Straight type (A) 3 20 10 10x20 30000 3x30 30 CM43 1Pack(10PC) 1 - 06700285 26.53 SGD
In stock
Straight (A) 3 20 13 13x20 20000 3x30 30 CM43 1Pack(10PC) 1 - 06700321 36.63 SGD
In stock
Straight type (A) 6 25 20 20x25 20000 6x35 35 CM43 1Pack(5PC) 1 - 06700355 28.92 SGD
In stock
Straight type (A) 6 25 25 25x25 20000 6x35 35 CM43 1Pack(5PC) 1 - 06700382 36.95 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
In the final step of hand finishing
3
From Japan
On 2010-03-29 20:29:25
Since reduces the fast, I want you to like not reduced to take well a little more flash.
This review is about item#06700321.

Related Products