Buy more than* S$200* and get FREE SHIPPING

Daiwa WA180 Shank Grind Stone Yellow CM

Purpose
Ideal for general steel like soft steel, half-mild steel etc. Good for hardened carbon steel, stainless steel etc are ideal especially for injury prevention.
Maximum Speed (min-1[r. p.m])
30000
Abrasive Grain
WA180 (yellow)
Shaft Diameter x Shaft Length (mm)
3x30
Shaft Length (mm)
30
Shaft Diameter (phi mm)
3
Caution
Please use below the number of turns specified by the manufacturer. If the grinder you use is for high-speed rotating, then please at all costs lower than number of rotations and use it.
...see all>
Product Options
ADD TO CART
Grinding Wheel Diameter (phi mm) Outside Diameter x Width W (mm) Type Shape Grindstone Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grinding Wheel Diameter (phi mm) Outside Diameter x Width W (mm) Type Shape Grindstone Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 4x13 CM55 Straight type (A) 13 1Pack(10PC) 1 - 06700172 23.99 SGD
In stock
6 6x17 CM55 Straight type (A) 17 1Pack(10PC) 1 - 06700215 24.99 SGD
In stock
8 8x20 CM43 Straight (A) 20 1Pack(10PC) 1 - 06700251 24.99 SGD
In stock
10 10x20 CM43 Straight type (A) 20 1Pack(10PC) 1 - 06700294 26.99 SGD
In stock
ADD TO CART

Related Products