Buy more than* S$200* and get FREE SHIPPING

Daiwa WA220 Shank Grind Stone Green CM

5.00 (1)
Purpose
Ideal for general steel like soft steel, half-mild steel etc. Good for hardened carbon steel, stainless steel etc are ideal especially for injury prevention.
Abrasive Grain
WA220 (Green)
Caution
Please use below the number of turns specified by the manufacturer. If the grinder you use is for high-speed rotating, then please at all costs lower than number of rotations and use it.
...see all
Product Options
ADD TO CART
Shaft Diameter x Shaft Length (mm) Shaft Length (mm) Type Shape Shaft Diameter (phi mm) Grindstone Length (mm) Grinding Wheel Diameter (phi mm) Outside Diameter x Width W (mm) Maximum Speed (min-1[r. p.m]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shaft Diameter x Shaft Length (mm) Shaft Length (mm) Type Shape Shaft Diameter (phi mm) Grindstone Length (mm) Grinding Wheel Diameter (phi mm) Outside Diameter x Width W (mm) Maximum Speed (min-1[r. p.m]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3x30 30 CM55 Straight type (A) 3 13 4 4x13 30000 1Pack(10PC) 1 - 06700181 23.45 SGD
In stock
3x30 30 CM55 Straight type (A) 3 17 6 6x17 30000 1Pack(10PC) 1 - 06700224 24.92 SGD
In stock
3x30 30 CM43 Straight (A) 3 20 8 8x20 30000 1Pack(10PC) 1 - 06700267 24.92 SGD
In stock
3x30 30 CM43 Straight type (A) 3 20 10 10x20 30000 1Pack(10PC) 1 - 06700303 27.27 SGD
In stock
3x30 30 CM43 Straight (A) 3 20 13 13x20 20000 1Pack(10PC) 1 - 06700337 36.15 SGD
In stock
6x35 35 CM43 Straight type (A) 6 25 20 20x25 20000 1Pack(5PC) 1 - 06700364 28.32 SGD
In stock
6x35 35 CM43 Straight (A) 6 25 25 25x25 20000 1Pack(5PC) 1 - 06700391 36.95 SGD
Shipped after 2017-03-31
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drilling, hangnail with a loose angle at the tip of the stone and the rubber after chamfering, I use the plane is very clean finish always shed.
5
From Japan
On 2015-07-15 12:51:49
Once you use this chamfer, product shipment of without chamfer, it will not be able to. The last, hand finishing is very important. Since the assembly is also going smoothly, we have been very pleased.
This review is about item#06700224.

Related Products