Buy more than* S$200* and get FREE SHIPPING

Daiwa WA80 Shank Grind Stone Red CM

2.50 (2)
Purpose
Ideal for general steel like soft steel, half-mild steel etc. Good for hardened carbon steel, stainless steel etc are ideal especially for injury prevention.
Abrasive Grain
WA80 (Red)
Caution
Please use below the number of turns specified by the manufacturer. If the grinder you use is for high-speed rotating, then please at all costs lower than number of rotations and use it.
...see all>
Product Options
ADD TO CART
Shaft Diameter (phi mm) Grindstone Length (mm) Grinding Wheel Diameter (phi mm) Outside Diameter x Width W (mm) Maximum Speed (min-1[r. p.m]) Shaft Diameter x Shaft Length (mm) Shaft Length (mm) Type Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shaft Diameter (phi mm) Grindstone Length (mm) Grinding Wheel Diameter (phi mm) Outside Diameter x Width W (mm) Maximum Speed (min-1[r. p.m]) Shaft Diameter x Shaft Length (mm) Shaft Length (mm) Type Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 13 4 4x13 30000 3x30 30 CM55 Straight type (A) 1Pack(10PC) 1 - 06700154 23.99 SGD
In stock
3 17 6 6x17 30000 3x30 30 CM55 Straight type (A) 1Pack(10PC) 1 - 06700197 24.99 SGD
In stock
3 20 8 8x20 30000 3x30 30 CM43 Straight type (A) 1Pack(10PC) 1 - 06700233 24.99 SGD
In stock
3 20 10 10x20 30000 3x30 30 CM43 Straight (A) 1Pack(10PC) 1 - 06700276 26.99 SGD
In stock
3 20 13 13x20 20000 3x30 30 CM43 Straight (A) 1Pack(10PC) 1 - 06700312 36.99 SGD
In stock
6 25 20 20x25 20000 6x35 35 CM43 Straight type (A) 1Pack(5PC) 1 - 06700346 28.99 SGD
In stock
6 25 25 25x25 20000 6x35 35 CM43 Straight type (A) 1Pack(5PC) 1 - 06700373 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Cutting of curved surface
1
From Japan
On 2013-06-17 13:16:34
I bought it to smooth the surface of the sheet metal smoothly, but it was not scraped as much as I had imagined, and the grain size is too large for # 80 number? It was an impression. Because it was used at about 2000 rpm with a drilling machine in an unsatisfactory form saying that it could not be removed although it had applied a dent of about 2 mm for several minutes, it may be necessary to use more rotational speed as the rotation speed can be used up to 20 thousand rotation degree
This review is about item#06700346.
It is used for standing deburring work of die-cast products.
4
From Japan
On 2008-11-18 13:58:52
Work efficiency improves and meets customer's needs.
This review is about item#06700233.

Related Products