Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

King cut (for woodwork)

Purpose
General wood, new synthetic building materials, plywood (veneer), new printed plywood, melamine cosmetic version etc
Blade Thickness (mm)
1.6
Hole Diameter (phi mm)
20
Specification
Highest-class base metal SKS51
...see all>
Product Options
ADD TO CART
Number of Blades (p) Outer Diameter (phi mm) Blade Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Blades (p) Outer Diameter (phi mm) Blade Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
52 185 Both sides polished 1Sheet 1 - 06701703 34.99 SGD
Shipped after 2018-06-25
72 165 Plover surface polishing 1Sheet 1 - 06701746 48.99 SGD
Shipped after 2018-06-29
52 165 Both sides polishing 1Sheet 1 - 06701694 34.99 SGD
Shipped after 2018-06-29
72 190 Both sides polishing 1Sheet 1 190x72P Both Side 06701755 49.99 SGD
Shipped after 2018-06-28
60 190 Both sides polishing 1Sheet 1 - 06701737 40.99 SGD
Shipped after 2018-06-29
60 165 Both sides polishing 1Sheet 1 165x60P Both Side 06701721 39.99 SGD
Shipped after 2018-06-28
90 165 Both sides polishing 1Sheet 1 165x90P Both Side 06701764 61.99 SGD
Shipped after 2018-06-28
52 190 Both sides polishing 1Sheet 1 - 06701712 34.99 SGD
Shipped after 2018-06-29
90 190 Plover surface polishing 1Sheet 1 - 06701773 61.99 SGD
Shipped after 2018-06-28
ADD TO CART

Related Products