Buy more than* S$200* and get FREE SHIPPING

Type A Standard V Belts, Standard

4.52 (25)
Upper Belt Width (mm)
12.5
Belt Height (mm)
9
Material
Rubber
Type
A type
...see all
Product Options
ADD TO CART
Effective Pitch Lap Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Effective Pitch Lap Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22 1PC 1 A22 06734016 -
Discontinued
[x]
23 1PC 1 A23 06734025 -
Discontinued
[x]
24 1PC 1 A24 06734034 -
Discontinued
[x]
25 1PC 1 A25 06734043 -
Discontinued
[x]
26 1PC 1 A26 06734052 -
Discontinued
[x]
27 1PC 1 A27 06734061 3.65 SGD
In stock
28 1PC 1 A28 06734077 -
Discontinued
[x]
29 1PC 1 A29 06734086 -
Discontinued
[x]
30 1PC 1 A30 06734095 -
Discontinued
[x]
31 1PC 1 A31 06734104 -
Discontinued
[x]
32 1PC 1 A32 06734113 -
Discontinued
[x]
33 1PC 1 A33 06734122 -
Discontinued
[x]
34 1PC 1 A34 06734131 -
Discontinued
[x]
35 1PC 1 A35 06734147 -
Discontinued
[x]
36 1PC 1 A36 06734156 -
Discontinued
[x]
37 1PC 1 A37 06734165 -
Discontinued
[x]
38 1PC 1 A38 06734174 -
Discontinued
[x]
39 1PC 1 A39 06734183 -
Discontinued
[x]
40 1PC 1 A40 06734192 -
Discontinued
[x]
41 1PC 1 A41 06734201 -
Discontinued
[x]
42 1PC 1 A42 06734217 -
Discontinued
[x]
43 1PC 1 A43 06734226 -
Discontinued
[x]
44 1PC 1 A44 06734235 -
Discontinued
[x]
46 1PC 1 A46 06734253 -
Discontinued
[x]
47 1PC 1 A47 06734262 -
Discontinued
[x]
48 1PC 1 A48 06734271 -
Discontinued
[x]
49 1PC 1 A49 06734287 -
Discontinued
[x]
50 1PC 1 A50 06734296 -
Discontinued
[x]
51 1PC 1 A51 06734305 -
Discontinued
[x]
52 1PC 1 A52 06734314 -
Discontinued
[x]
53 1PC 1 A53 06734323 -
Discontinued
[x]
54 1PC 1 A54 06734332 -
Discontinued
[x]
55 1PC 1 A55 06734341 -
Discontinued
[x]
56 1PC 1 A56 06734357 -
Discontinued
[x]
57 1PC 1 A57 06734366 -
Discontinued
[x]
58 1PC 1 A58 06734375 -
Discontinued
[x]
59 1PC 1 A59 06734384 -
Discontinued
[x]
60 1PC 1 A60 06734393 -
Discontinued
[x]
61 1PC 1 A61 06734402 -
Discontinued
[x]
62 1PC 1 A62 06734411 -
Discontinued
[x]
63 1PC 1 A63 06734427 -
Discontinued
[x]
64 1PC 1 A64 06734436 -
Discontinued
[x]
65 1PC 1 A65 06734445 -
Discontinued
[x]
66 1PC 1 A66 06734454 -
Discontinued
[x]
67 1PC 1 A67 06734463 -
Discontinued
[x]
70 1PC 1 A70 06734497 -
Discontinued
[x]
71 1PC 1 A71 06734506 -
Discontinued
[x]
72 1PC 1 A72 06734515 -
Discontinued
[x]
74 1PC 1 A74 06734533 -
Discontinued
[x]
75 1PC 1 A75 06734542 -
Discontinued
[x]
77 1PC 1 A77 06734567 6.28 SGD
In stock
79 1PC 1 A79 06734585 -
Discontinued
[x]
80 1PC 1 A80 06734594 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 19
4 star 2
3 star 3
2 star 0
1 star 1
Review Rating: 4.52
25 Customer Reviews
The reviews are automatic translation.
Cutter drive
5
From Japan
On 2016-04-30 14:51:32
Was good
This review is about item#06734016.
Fan belt exchange
5
From Japan
On 2014-09-16 08:07:03
It is no belt of any changes and certain well-known manufacturers. It is impossible at this price height of this quality is. For me to use a lot of belt, we will quite handy. It will be allowed to purchase such as a belt or gloves with a different model number in the future.
This review is about item#06734594.
Used in power machinery of the factory for the site
3
From Japan
On 2013-09-07 07:00:24
It is a price to cheap goods but starved, such as that can be a slightly strong when compared to such domestic third-party manufacturers.
This review is about item#06734314.
Mode - for tar and electric
3
From Japan
On 2013-05-07 16:51:08
Since it is a consumable goods we stock up
This review is about item#06734305.
It was used in a machine tool.
5
From Japan
On 2013-02-20 23:52:49
It can be used for smooth.
This review is about item#06734262.
Machine Tools
1
From Japan
On 2013-01-06 17:47:40
At light loads, perhaps there is no problem, but the goods of the price accordingly. It did not have durability as compared with domestic products.
This review is about item#06734104.
For the drive from the motor to the blower
5
From Japan
On 2012-09-28 22:18:39
I trust and I'm using. Of course we do not have any problem with the product. It is recommended.
This review is about item#06734165.
Drive belt of the compressor
5
From Japan
On 2012-08-03 12:27:41
Is good in had expired
This review is about item#06734357.
For power transmission of machine assembly training aircraft three-seat V pulleys
4
From Japan
On 2012-07-26 14:54:15
In particular, you can use without any problems. Display of Hangul characters is not required.
This review is about item#06734201.
Use in machine tools
5
From Japan
On 2012-07-23 12:25:55
It is a short period of use does not have a problem. But life is to be checked while using the future.
This review is about item#06734077.

Related Products