Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Diamond cutter wave type 105

Attached Ring Bore Diameter (phi mm)
15
Blade Width (mm)
7
Outer Diameter (phi mm)
105
Maximum Rotation Speed (min-1[r. p.m])
14500
Hole Diameter (phi mm)
20 (15)
Thickness (mm)
1.8
Specification
Dry type dry type
Application
Ideal for cutting and grooving work on concrete, blocks, and bricks.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 - 06743256 -
Discontinued
[x]
ADD TO CART

Related Products