Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Diamond cutter segment type 105

4.00 (1)
Purpose
Ideal for cutting and grooving work on concrete, blocks, and bricks.
Diamond Layer Width(mm)
7
Attached Ring Bore Diameter (phi mm)
15
Outer Diameter (phi mm)
105
Maximum Rotation Speed (min-1[r. p.m])
14500
Hole Diameter (phi mm)
20 (15)
Thickness (mm)
1.8
Specification
Dry type dry type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 - 06743247 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Concrete cutting
4
From Japan
On 2013-09-16 13:42:42
I think that it is a satisfactory item to be considered from the price.
This review is about item#06743247.

Related Products