Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stainless steel ironwork wavy cut cutting wheels

Purpose
Stainless steel and iron works Angle, round bar, sheet griddle, channel steel, deformed bar, small diameter pipe
Reinforcement Net
With 1 sheet
Grain Size, Hardness
46P-WAX material
Outer Diameter (phi mm)
106
Maximum Operating Speed (m/s [m/min])
71.7[4300]
Maximum Rotation Speed (min-1[r. p.m])
12900
Hole Diameter (phi mm)
15
Thickness (mm)
2.0/2.2
Caution
Please wear the dust prevention glasses and when the outer diameter wears up to 60mm, please replace it.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(5Sheet) 1 - 05611961 7.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products