Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Purpose
For electrically conducting cutting tools, workpiece and machine
Material (measuring surface)
Steel
Battery Life (continuous use)
10
Batteries
SR44x2
Body Size (phi mm)
42.5
Measuring Plane (mm)
phi18
Detection Method
Electrification system
Overall Height (mm)
50
Weight (kg)
0.23
Stroke (mm)
3
TRUSCO Part Number
137-8660
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BM-50 02019464 469.99 SGD
In stock
ADD TO CART

Related Products