Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

New baby collet

5.00 (1)
Purpose
Drills, end mills, taps, reamers, center drill
Shrinkage (mm)
0.5
Dimension A (mm phi)
16.5
Dimensions B (mm)
27
Compatible Body
NBS10
Specification
Colette only
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Collet Maximum Grasping Diameter d (mm) Chuck Grasp Range (mm) Deflection Precision/Pointed end Deflection Precision, Mouth Grade TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Collet Maximum Grasping Diameter d (mm) Chuck Grasp Range (mm) Deflection Precision/Pointed end Deflection Precision, Mouth Grade TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-0649 8 7.5 to 8.0 3μm 1microm Class AA 137-7582 1PC 1 NBC10-8.0AA 02016585 68.99 SGD
In stock
1-0649 9.5 9.0 to 9.5 3μm 1μm AA grade 137-7612 1PC 1 NBC10-9.5AA 02016612 68.99 SGD
Shipped after 2018-06-26
1-0649 6.5 6.0 to 6.5 3μm 1μm AA grade 137-7558 1PC 1 NBC10-6.5AA 02016551 68.99 SGD
Shipped after 2018-06-26
1-0649 5.5 5.0 to 5.5 3μm 1μm AA grade 137-7531 1PC 1 NBC10-5.5AA 02016533 68.99 SGD
Shipped after 2018-06-26
1-0649 9.0 8.5 to 9.0 3μm 1μm AA grade 137-7604 1PC 1 NBC10-9.0AA 02016603 68.99 SGD
Shipped after 2018-06-29
1-0649 8.5 8.0 to 8.5 3μm 1μm AA grade 137-7591 1PC 1 NBC10-8.5AA 02016594 68.99 SGD
In stock
1-0649 2.0 1.5 to 2.0 3μm 1μm AA grade 137-7469 1PC 1 NBC10-2.0AA 02016463 89.99 SGD
Shipped after 2018-06-27
1-0649 5.0 4.5 to 5.0 3μm 1μm AA grade 137-7523 1PC 1 NBC10-5.0AA 02016524 68.99 SGD
In stock
- 3.0 2.5 - 3.0 3microm 1microm AA class 137-7485 1PC 1 NBC10-3.0AA 02016481 68.99 SGD
Shipped after 2018-06-29
- 3.5 3.0 - 3.5 3microm 1microm AA class 137-7493 1PC 1 NBC10-3.5AA 02016497 68.99 SGD
In stock
- 4.0 3.5 - 4.0 3microm 1microm AA class 137-7507 1PC 1 NBC10-4.0AA 02016506 68.99 SGD
In stock
- 6.0 5.5 - 6.0 3microm 1microm AA class 137-7540 1PC 1 NBC10-6.0AA 02016542 68.99 SGD
In stock
- 10.0 9.5 - 10.0 3microm 1microm AA class 137-7621 1PC 1 NBC10-10.0AA 02016454 68.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Small machining center
5
From Japan
On 2013-12-12 14:37:36
Since it is a genuine part, it can be used with confidence.
This review is about item#02016497.

Related Products