Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

New baby collet

4.00 (3)
Purpose
Drills, end mills, taps, reamers, center drill
Shrinkage (mm)
0.5
Dimension A (mm phi)
20.5
Dimensions B (mm)
31
Compatible Body
NBS13
Specification
Colette only
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Collet Maximum Grasping Diameter d (mm) Chuck Grasp Range (mm) Deflection Precision/Pointed end Deflection Precision, Mouth Grade TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Collet Maximum Grasping Diameter d (mm) Chuck Grasp Range (mm) Deflection Precision/Pointed end Deflection Precision, Mouth Grade TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 10.0 9.5 - 10.0 3microm 1microm AA class 137-7779 1PC 1 NBC13-10.0AA 02016621 68.99 SGD
Shipped after 2018-06-25
1-0649 3 2.5 to 3.0 3μm 1microm Class AA 137-7639 1PC 1 NBC13-3.0AA 02016691 68.99 SGD
Shipped after 2018-06-25
1-0649 8 7.5 to 8.0 3μm 1microm Class AA 137-7736 1PC 1 NBC13-8.0AA 02016795 68.99 SGD
Shipped after 2018-06-25
- 12.0 11.5 - 12.0 3microm 1microm AA class 137-7817 1PC 1 NBC13-12.0AA 02016664 68.99 SGD
Shipped after 2018-06-25
- 6.0 5.5 - 6.0 3microm 1microm AA class 137-7698 1PC 1 NBC13-6.0AA 02016752 68.99 SGD
Shipped after 2018-06-25
- 4.0 3.5 - 4.0 3microm 1microm AA class 137-7655 1PC 1 NBC13-4.0AA 02016716 68.99 SGD
Shipped after 2018-06-25
1-0649 5.0 4.5 to 5.0 3μm 1μm AA grade 137-7671 1PC 1 NBC13-5.0AA 02016734 68.99 SGD
Shipped after 2018-06-25
1-0649 10.5 10.0 to 10.5 3μm 1μm AA grade 137-7787 1PC 1 NBC13-10.5AA 02016637 68.99 SGD
Shipped after 2018-06-25
1-0649 6.5 6.0 to 6.5 3μm 1μm AA grade 137-7701 1PC 1 NBC13-6.5AA 02016761 68.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
CNC for woodworking
4
From Japan
On 2018-01-25 18:47:31
It seems that it does not match a bit, but I am using it somehow. I confirmed that I intended to purchase it, but the confirmation was sweet. . .
This review is about item#2016621.
Used for normal work
3
From Japan
On 2016-11-19 15:23:22
That reminds me that I did not have this size, so I decided to use it just after ordering and it was nice to have ordered.
This review is about item#2016734.
For processing
5
From Japan
On 2015-02-01 13:41:10
It became necessary suddenly and it was saved with early correspondence.
This review is about item#02016795.

Related Products