Buy more than* S$200* and get FREE SHIPPING

New baby collet

3.00 (1)
Purpose
Drills, end mills, taps, reamers, center drill
Shrinkage (mm)
0.25
Dimension A (mm phi)
9.5
Dimensions B (mm)
14
Compatible Body
NBS6
Specification
Colette only
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Collet Maximum Grasping Diameter d (mm) Chuck Grasp Range (mm) Deflection Precision/Pointed end Deflection Precision, Mouth Grade TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Collet Maximum Grasping Diameter d (mm) Chuck Grasp Range (mm) Deflection Precision/Pointed end Deflection Precision, Mouth Grade TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-0649 2.0 1.75 to 2.0 3μm 1μm AA grade 137-7141 1PC 1 NBC6-2.0AA 02017513 82.99 SGD
Shipped after 2018-01-22
1-0649 2.25 2.0 to 2.25 3μm 1μm AA grade 137-7159 1PC 1 NBC6-2.25AA 02017522 84.99 SGD
Shipped after 2018-01-22
1-0649 5.0 4.75 to 5.0 3μm 1μm AA grade 137-7264 1PC 1 NBC6-5.0AA 02017635 68.99 SGD
In stock
1-0649 5.25 5.0 to 5.25 3μm 1μm AA grade 137-7272 1PC 1 NBC6-5.25AA 02017644 68.99 SGD
Shipped after 2018-01-22
- 3.0 2.75 - 3.0 3microm 1microm AA class 137-7183 1PC 1 NBC6-3.0AA 02017556 68.99 SGD
In stock
- 4.0 3.75 - 4.0 3microm 1microm AA class 137-7221 1PC 1 NBC6-4.0AA 02017592 68.99 SGD
In stock
- 6.0 5.75 - 6.0 3microm 1microm AA class 137-7302 1PC 1 NBC6-6.0AA 02017671 68.99 SGD
In stock
1-0649 3.25 3.0 to 3.25 3μm 1μm AA grade 137-7191 1PC 1 NBC6-3.25AA 02017565 68.99 SGD
Shipped after 2018-01-22
1-0649 3.75 3.5 to 3.75 3μm 1μm AA grade 137-7213 1PC 1 NBC6-3.75AA 02017583 68.99 SGD
Shipped after 2018-01-22
1-0649 5.75 5.5 to 5.75 3μm 1μm AA grade 137-7299 1PC 1 NBC6-5.75AA 02017662 68.99 SGD
Shipped after 2018-01-24
1-0649 4.25 4.0 to 4.25 3μm 1μm AA grade 137-7230 1PC 1 NBC6-4.25AA 02017601 68.99 SGD
Shipped after 2018-01-22
1-0649 4.75 4.5 to 4.75 3μm 1μm AA grade 137-7256 1PC 1 NBC6-4.75AA 02017626 68.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Machining process
3
From Japan
On 2017-04-05 14:36:26
Discounts make it cheaper than tool shops. Therefore, do not purchase it unless it is a cutting tool discount day once a month or a discount day of all items.
This review is about item#2017592.

Related Products