Buy more than* S$200* and get FREE SHIPPING

New baby collet

5.00 (1)
Purpose
Drills, end mills, taps, reamers, center drill
Shrinkage (mm)
0.5
Dimension A (mm phi)
12.5
Dimensions B (mm)
18
Compatible Body
NBS8
Specification
Colette only
...see all>
Product Options
ADD TO CART
Chuck Grasp Range (mm) Deflection Precision/Pointed end Deflection Precision, Mouth Grade TRUSCO Part Number 2014 TRUSCO Published Page Collet Maximum Grasping Diameter d (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Chuck Grasp Range (mm) Deflection Precision/Pointed end Deflection Precision, Mouth Grade TRUSCO Part Number 2014 TRUSCO Published Page Collet Maximum Grasping Diameter d (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5.5 - 6.0 3microm 1microm AA class 137-7418 - 6.0 1PC 1 NBC8-6.0AA 02017784 68.99 SGD
Shipped after 2018-04-26
1.5 to 2.0 3μm 1μm AA grade 137-7337 1-0649 2.0 1PC 1 NBC8-2.0AA 02017705 82.99 SGD
Shipped after 2018-04-26
6.0 to 6.5 3μm 1μm AA grade 137-7426 1-0649 6.5 1PC 1 NBC8-6.5AA 02017793 68.99 SGD
In stock
7.0 to 7.5 3μm 1μm AA grade 137-7442 1-0649 7.5 1PC 1 NBC8-7.5AA 02017811 70.99 SGD
Shipped after 2018-04-23
7.5 to 8.0 3μm 1μm AA grade 137-7451 1-0649 8.0 1PC 1 NBC8-8.0AA 02017827 68.99 SGD
Shipped after 2018-04-23
2.5 to 3.0 3μm 1μm AA grade 137-7353 1-0649 3.0 1PC 1 NBC8-3.0AA 02017723 68.99 SGD
In stock
3.5 to 4.0 3μm 1μm AA grade 137-7370 1-0649 4.0 1PC 1 NBC8-4.0AA 02017741 68.99 SGD
In stock
4.5 to 5.0 3μm 1μm AA grade 137-7396 1-0649 5.0 1PC 1 NBC8-5.0AA 02017766 68.99 SGD
Shipped after 2018-04-24
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machining
5
From Japan
On 2014-08-20 23:36:36
It is a standard item. Accuracy is also good.
This review is about item#02017784.

Related Products