Buy more than* S$200* and get FREE SHIPPING

New baby chuck Straight shank

Caution
Adjusting screw, collet and wrench not included. Mass includes the nut but not the collet. Cutting tool quantity regulation is quantity regulation of using adjustment screw (NBA).
Dimensions D3 (phi mm)
20
Dimention D2 (phi mm)
29.5
Dimention D1 (phimm)
30
Dimension L1 (mm)
28
Accessories
Nut
...see all>
Product Options
ADD TO CART
Blade Jig Adjustment Amount (mm) Dimension d (phi mm) Dimensions L (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Jig Adjustment Amount (mm) Dimension d (phi mm) Dimensions L (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Min:35Max:45 1.5 to 10 350 0.93 1PC 1 ST20-NBS10-350 07035682 359.99 SGD
Shipped after 2018-05-25
Min:35Max:45 1.5 to 10 250 0.69 1PC 1 ST20-NBS10-250 07035673 229.99 SGD
Shipped after 2018-05-25
Min:35Max:45 1.5 to 10 150 0.44 1PC 1 ST20-NBS10-150 02016366 169.99 SGD
Shipped after 2018-05-25
Min:35 Max:45 1.5 - 10 100 0.32 1PC 1 ST20-NBS10-100 02016357 169.99 SGD
In stock
ADD TO CART

Related Products