Buy more than* S$200* and get FREE SHIPPING

Manual Water Pressure Test Pump

3.80 (5)
Plunger Diameter (mm)
22
Water Absorption Capacity (cc/1 Time)
13
Stroke (mm)
35
...see all>
Product Options
ADD TO CART
Discharge Outlet Diameter Rc Material (tank) Dimensions (Length x Height x Width) (mm) Tank Capacity (L) Maximum Pressure (MPa) Weight (kg) TRUSCO Part Number Specification 2014 TRUSCO Published Page Dimensions (Length L x Width W x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Discharge Outlet Diameter Rc Material (tank) Dimensions (Length x Height x Width) (mm) Tank Capacity (L) Maximum Pressure (MPa) Weight (kg) TRUSCO Part Number Specification 2014 TRUSCO Published Page Dimensions (Length L x Width W x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2013/01/04 Steel plate 370x300x210 5.2 10 7 138-0991 With 10MPa pressure gauge - - 1PC 1 T-100K 02146855 389.99 SGD
In stock
2013/01/04 Polypropylene (P. P.) 320 x 300 x 200 4.5 5 3.3 - With 6MPa pressure gauge - - 1PC 1 T-50K-P 02146891 249.99 SGD
In stock
41643 Steel plate 320x300x200 4.3 5 5.5 138-0974 With 2.5MPa pressure gauge 2-2226 270x210x300 1PC 1 T-50K 02146882 299.99 SGD
In stock
2013/01/04 Polypropylene (PP) 320x270x200 4.5 2.5 3 - With 2.5MPa pressure gauge - - 1PC 1 T-508 45556673 189.99 SGD
In stock
41278 Polypropylene (PP) 320x300x200 4.5 5 3.3 - With 2.5MPa pressure gauge - - 1PC 1 T-50K-P 45333784 249.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 3
2 star 0
1 star 0
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Used for pressure test of equipment
3
From Japan
On 2017-02-06 09:56:15
Although the pressure gauge of the meter is up to 10 MPa, it rises easily with the lever until about 8 MPa, but it is troublesome to raise it to 10 MPa.
This review is about item#2146855.
Strength test of stainless steel pipe
3
From Japan
On 2014-02-03 07:22:03
It is used for the pressure test of stainless steel pipe. It is easy to operate, it is a product that can be operated even by Mizuno samurai. The product structure is also simple, it is almost impossible to break down, it is a durable product, it seems to be able to continue using for many years.
This review is about item#45333784.
For car hydraulic oil injection
5
From Japan
On 2013-07-17 14:04:43
When I tried it with water, it feels good. We have not yet processed the hose, so we are not actually using it.
This review is about item#02146891.
Waterwork construction
3
From Japan
On 2013-06-12 13:58:05
Compact and lightweight, it's easy to carry around.
This review is about item#45556673.
Pressure resistance test of welded container products Water pressure 0.75 MPa Hold for 30 minutes.
5
From Japan
On 2013-04-02 13:10:26
Since the attached pressure gauge is small, I have not seen it. Depending on pressurization, there may be sounds such as a tangerue when piston motion occurs.
This review is about item#02146891.

Related Products