Buy more than* S$200* and get FREE SHIPPING

Manual Test Pump

Material (tank)
Plastic tank
Tank Capacity (L)
18
Body Dimensions (Length x Width x Height) (mm)
595x400x265
Accessories
Hose: 3 / 8x1.5m
...see all>
Product Options
ADD TO CART
Discharge Outlet Diameter Rc Water Absorption Capacity (cc/1 Time) Maximum Pressure (MPa) Weight (kg) Stroke (mm) Specification Plunger Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Discharge Outlet Diameter Rc Water Absorption Capacity (cc/1 Time) Maximum Pressure (MPa) Weight (kg) Stroke (mm) Specification Plunger Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3/8 32 5 8.0 45 With 4MPa pressure gauge 30 1PC 1 T-50N 02146907 719.99 SGD
Shipped after 2018-01-30
41706 5 30 8 45 With 40MPa pressure gauge 12 1PC 1 T-300N 02146864 1,109.99 SGD
In stock
3/8 1.5 50 9.5 30 - 8 1PC 1 T-500N 02146873 1,749.99 SGD
Shipped after 2018-01-31
ADD TO CART

Related Products