Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Portable Transformer PLA UP

5.00 (1)
Phase Number
Single-phase
Outlet Output
Each two 100V, 115V
Rated Capacity
Continuous 3KVA
Input Voltage (V)
100/200
Output Voltage (V)
100/115
Cycle(Hz)
50/60
Weight (kg)
About 16
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 STX-01 06741463 489.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When working
5
From Japan
On 2017-02-13 19:17:35
It is used to secure the power supply of the working tools etc. at the site where there is only the machine's 200 V power supply.
This review is about item#6741463.

Related Products