Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Power spin

5.00 (1)
Cleaning Tube Diameter (mm)
20 - 50
Cable
6mmx7.5m
Overall Length (mm)
620
Description 2
Drain cleaner manually, but also to the power drill (drill driver only) drain pipe cleaning is possible.
TRUSCO Part Number
322-2811
Accessories
Manual handles
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 06662345 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drainage clogged with oil boiled with birds I went through all the way through as well
5
From Japan
On 2017-10-13 15:40:14
Since it is a coil-shaped one, there are times when it is bounced back even if it is turned round, but it is probably because it is tight
This review is about item#6662345.

Related Products