Buy more than* S$200* and get FREE SHIPPING

Sinking miller

5.00 (6)
Surface Processing
TiN coating
Number of Blades
4
...see all>
Product Options
ADD TO CART
Guide Length l1 (mm) Guide Diameter D1 (mm) Blade Diameter D2 (mm) Shank Length l3 (mm) Blade Length l2 (mm) Shank Diameter d (phi mm) Overall Length L (mm) Description Nominal Designation Material Helix Angle (Degree) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Guide Length l1 (mm) Guide Diameter D1 (mm) Blade Diameter D2 (mm) Shank Length l3 (mm) Blade Length l2 (mm) Shank Diameter d (phi mm) Overall Length L (mm) Description Nominal Designation Material Helix Angle (Degree) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16 16.5 26 48 22 16 100 Straight shank type 16 MCO (cobalt high-speed steel) Right twist 12 1PC 1 CBS16 06604796 96.99 SGD
In stock
18 18.5 28.0 48 24 16 104 - 18 MCO (cobalt high speed steel) Right twist 12 1PC 1 CBS18 06604805 119.99 SGD
Shipped after 2018-05-01
21 21.0 30.0 48 26 16 109 - 20 MCO (cobalt high speed steel) Right twist 12 1PC 1 CBS20 06604814 139.99 SGD
Shipped after 2018-05-01
3 3.2 5.9 27 7 6 37 - 3 MCO (cobalt high-speed steel) Right-hand helix 12 1PC 1 CBS03 06604717 23.99 SGD
In stock
4 4.2 7.4 30 10 6 44 - 4 MCO (cobalt high speed steel) Right-hand helix 12 1PC 1 CBS04 06604726 24.99 SGD
In stock
5 5.2 8.9 28 13 6 51 - 5 MCO (cobalt high speed steel) Right-hand helix 12 1PC 1 CBS05 06604735 31.99 SGD
In stock
6 6.2 10.5 32 15 8 58 - 6 MCO (cobalt high speed steel) Right-hand helix 12 1PC 1 CBS06 06604744 31.99 SGD
In stock
8 8.2 13.4 38 16 10 67 - 8 MCO (cobalt high-speed steel) Right-hand helix 12 1PC 1 CBS08 06604753 42.99 SGD
In stock
10 10.3 16.8 43 16 12 74 - 10 MCO (cobalt high speed steel) Right-hand helix 12 1PC 1 CBS10 06604762 53.99 SGD
In stock
12 12.4 18.8 46 20 12 83 - 12 MCO (cobalt high-speed steel) Right-hand helix 12 1PC 1 CBS12 06604771 68.99 SGD
In stock
14 14.4 24.0 51 20 12 90 - 14 MCO (cobalt high-speed steel) Right-hand helix 12 1PC 1 CBS14 06604787 82.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
For hexagon socket head bolts
5
From Japan
On 2018-03-30 13:40:48
It can be drilled cleanly with a 6mm pilot hole, and there are few burrs so I am satisfied.
This review is about item#6604744.
Parts processing
5
From Japan
On 2016-11-27 13:00:45
Purchased because the things that I have used until now have gradually become sharp. There is no problem in sharpness and cost performance is no complain.
This review is about item#6604744.
Used for metal (S45 CD) processing
5
From Japan
On 2016-06-15 18:26:36
Although it is an amateur, I used this product to use Hexagon socket head bolts for S45CD material using submerged milling cutter. I used a desk milling machine, but it feels good to cut it. Chips will also come out beautifully according to the textbook. Although the finish etc. of the hole surface are not done, the cutting surface is very beautiful for the amateur eye. I am very satisfied.
This review is about item#06604744.
Screw squeeze on aluminum material
5
From Japan
On 2014-07-30 04:01:18
To make fine adjustment of the screwing position, the stupidity is 3.2 mm ~ 3.5 mm. In order to retract the screw head, I dig a bit with an ordinary 6 mm drill, but when doing this, the screw was centered at the tapered part and fine adjustment was impossible, so I put the end mill on the drill board and flattened the bottom. This is very troublesome I tried buying this this time but it is very good. My drilling machine is very incompetent, but slowly with the rotation speed of the eye without putting much power, I could shave off with the Schulzur. On the contrary, if you push it strongly by raising the rotation, it will not be scraped off. You can clean it beautifully by putting oil and slowly scraping it. It was just right to open the guide hole by 3.2 mm. In the case of a larger hole, it will be extended to 3.5 mm or so after making a submersion by this.
This review is about item#06604717.
Used for hexagonal sinking hole
5
From Japan
On 2014-01-31 23:11:53
I was worried about the Monotaro brand's submerged milling cutter, but as I saw the product review, it seems that I will lose money as a cheap buy, so I chose this product made in Japan. You can cut well!
This review is about item#06604744.
SS400 Counterbore operation of hexagon socket head screws on flat material
5
From Japan
On 2013-10-09 14:27:16
I'm making a counterbore on the drill machine, but it can be cut well. We use M4, M6, M8 sinking milling, but we all purchased the company's products. I will also purchase it.
This review is about item#06604744.

Related Products