Buy more than* S$200* and get FREE SHIPPING

Oil-Pressure Bottle Jack

3.82 (49)
Operating Temperature Range (deg C)
-20 - 50
Type
Bottle jack
...see all
Product Options
ADD TO CART
Handle Length (mm) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Maximum Height (mm) Reach Capability (mm) AlLowable Load (t) Standard Operating Force (N) Weight (kg) Oil Volume (mL) Minimum Height (mm) Head Size (phi mm) Adjustable Screw (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Handle Length (mm) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Maximum Height (mm) Reach Capability (mm) AlLowable Load (t) Standard Operating Force (N) Weight (kg) Oil Volume (mL) Minimum Height (mm) Head Size (phi mm) Adjustable Screw (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
335 93x95x181 353 180 1.8 ANSI standard 345 2.62 101 181 21 48 1PC 1 B-002E 44352585 -
Discontinued
[x]
335 105x110x203 407 212 3.6 ANSI standard 424 3.39 178 203 26.5 60 1PC 1 B-004E 44352594 -
Discontinued
[x]
335 110x116x216 445 239 5.4 ANSI standard 448 4.55 264 216 30 76 1PC 1 B-006E 44352603 -
Discontinued
[x]
340 102 x 99 x 204 391 187 3.629 ANSI Standaards 420 4.0 178 204 27.5 60 1PC 1 B-004NC 06753774 -
Discontinued
[x]
448 110x102x219 427 208 5.444 ANSI Standaards 460 4.6 264 219 31.5 75 1PC 1 B-006NC 06753783 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 22
4 star 8
3 star 11
2 star 4
1 star 4
Review Rating: 3.82
49 Customer Reviews
The reviews are automatic translation.
Auto parts
3
From Japan
On 2016-05-18 14:43:43
It is cheap but rusty.
This review is about item#44352594.
Machine inundation adjustment of about 300 kg
5
From Japan
On 2016-04-21 17:03:43
It's light and very easy to use.
This review is about item#44352585.
Company track
5
From Japan
On 2016-02-09 09:08:03
I was glad that I was looking for
This review is about item#44352603.
Car repair
3
From Japan
On 2016-01-08 10:13:32
It will be saved if it is lighter.
This review is about item#44352603.
Car repair
2
From Japan
On 2015-07-09 08:28:35
The floor supporting surface and the part it received were a bit small
This review is about item#44352585.
For cars
3
From Japan
On 2015-06-29 21:29:51
It is difficult to use a bit because pumping lever is short and easy to get out. Until now I was using for 6 tons, but the size was the same. I want the oil filler plug to be screw type. If it is a rubber stopper it may leak if stored in a horizontal position. It would be appreciated if it could be kept without concern. It is functional enough.
This review is about item#44352603.
To temporarily tilt the tank, hang it on one side and lift it up.
2
From Japan
On 2015-02-23 18:02:38
When lowering, I loosen the lower screw by turning counterclockwise, but it was not enough or we did not go down. I inadvertently loosened more than 1/2. However, since it does not go down yet, when trying to lower with the hands, the screw got out of the pollution and took a large amount of oil jet. Both the floor and the wall are full of oil. Since it is written not to loosen more than 1/2 in the instruction manual, it is an error in usage. So it is a request because we can not complain. I think that it would be nice if the screw should be structured so that it is not easy to loosen until the end. Just to be sure, I saw things from other companies, but it happened that it came to be difficult to relax as the turning of the screw became necessary as it happened to the last one. So I use it only once, so I will use the satisfaction level for your information only.
This review is about item#44352603.
Compression work
4
From Japan
On 2014-11-24 23:37:33
good.
This review is about item#44352594.
Steel door shaft jack up
5
From Japan
On 2014-10-14 14:06:10
Since it is used in places where steam is spreading, it is disposable, so I am very satisfied with the price
This review is about item#44352594.
Depending on the vehicle, there seems to be insufficient height difference.
3
From Japan
On 2014-05-06 18:48:29
Although it is Mark Ⅱ, the height difference was a bit shorter, and I felt it was bleak to replace the tires. Moreover, the highest rank is also a little low feeling.
This review is about item#44352585.

Related Products