Buy more than* S$200* and get FREE SHIPPING

Carbide Lathe Center

3.25 (4)
Purpose
Used with lathes to eliminate deflection and vibration of processed products.
Point Angle (Degree)
60
...see all>
Product Options
ADD TO CART
Dimensions D (mm) Outer Diameter (phi mm) Overall Length L (mm) Material Tip Point Diameter (mm) Shank Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Outer Diameter (phi mm) Overall Length L (mm) Material Tip Point Diameter (mm) Shank Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18 18 107 Point super-hard chip 8 MT2 1PC 1 MT2x60deg 06754447 40.99 SGD
Shipped after 2018-01-22
24 24 129 Tip super-hard chip 10 MT3 1PC 1 MT3x60deg 06754456 51.99 SGD
Shipped after 2018-01-22
- 32 160 Tip super-hard chip 12 MT4 1PC 1 MT4x60deg 06754465 72.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
Used on a table lathe
5
From Japan
On 2014-01-10 08:37:11
It is too much spec for a desktop lathe. If you have a carbide and you can make a race center of 50 extra length, we will repurchase.
This review is about item#06754447.
Stability of long bar in lathe operation
4
From Japan
On 2010-12-06 13:31:41
It is unknown about durability because it was only used a little. I think that there is little core shake.
This review is about item#06754456.
Lathe construction
1
From Japan
On 2010-04-30 23:27:24
Although the accuracy was not fluctuating and there was no problem, after the accuracy check, the round bar processing of SS400 began, since it ran out after about 5 minutes, the center was confirmed, the carbide part was missing. I just planned to make a die holder, so now I am using it as a shank of the die holder.
This review is about item#06754456.
Use in lathe
3
From Japan
On 2007-12-11 13:59:11
Because I can not swing because it is cheap, I use it with confidence.
This review is about item#06754447.

Related Products