Buy more than* S$200* and get FREE SHIPPING

STRAIGHT COLLET

3.83 (6)
Collet Outside Diameter (phi mm)
32
Collar Size (phi mm)
37
Weight (g)
220
Overall Length (mm)
73
...see all
Product Options
ADD TO CART
Collet Inside Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Collet Inside Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 1PC 1 C-32-6 06748052 36.11 SGD
In stock
8 1PC 1 C-32-8 06748061 36.11 SGD
In stock
10 1PC 1 C-32-10 06748077 35.84 SGD
In stock
12 1PC 1 C-32-12 06748086 35.84 SGD
In stock
16 1PC 1 C-32-16 06748095 35.84 SGD
In stock
20 1PC 1 C-32-20 06748104 35.57 SGD
In stock
25 1PC 1 C-32-25 06748113 35.16 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
Usually used in the work
5
From Japan
On 2016-11-05 23:31:47
Used in combination with reaming chuck BT40-CC32-105 of Monotarou. You can use without any problems.
This review is about item#6748095.
Precision work
2
From Japan
On 2016-03-25 18:22:23
Was the price accordingly. Since accuracy is not in comparison with the leading manufacturers, it can not be used for finish machining. There are also those that are out of the burr on the surface to grasp the blade, not good quality control. I think that there is no problem if the rough machining.
This review is about item#06748077.
Collet
3
From Japan
On 2012-10-28 15:21:50
usually
This review is about item#06748113.
Mounting of the end mill
5
From Japan
On 2012-09-07 10:13:52
It is heavy there is a little thick, but is the strength accuracy preeminent
This review is about item#06748052.
Parts processing
5
From Japan
On 2012-02-02 16:31:17
I think commodity level no problem in a very use of general machining. Also Buy.
This review is about item#06748104.
Use when grab the cutting tool in the milling chuck
3
From Japan
On 2011-06-18 17:50:06
Third-party products and feel is the same. This kind of thing, it is quite cheap by the manufacturer.
This review is about item#06748095.

Related Products