Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Touch points

3.85 (13)
Caution
You cannot use with usual single size N battery(1.5V).
Tip Diameter d2 (mm)
10
Tip Length (mm)
40
Red Light Diameter (mm)
18
Dimensions l2 (mm)
41
Dimension l1 (mm)
79
Power
5 SINGLE SIZE 12V 1piece
Shank Diameter (phi mm)
32
Weight (g)
600
Overall Length (mm)
160
Accessories
5 SINGLE SIZE 12V 1piece
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 VPS-32B 06748122 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 5
3 star 0
2 star 2
1 star 1
Review Rating: 3.85
13 Customer Reviews
The reviews are automatic translation.
Machining center core
2
From Japan
On 2016-06-29 10:16:58
I'm dissatisfied with accuracy than I thought
This review is about item#06748122.
Centering with a milling machine.
1
From Japan
On 2016-06-22 20:31:44
Work is limited because the tip is spherical. Because there was no stick in this price, I bought it without any help.
This review is about item#06748122.
Centering of work
5
From Japan
On 2016-05-27 15:09:43
Normal good
This review is about item#06748122.
Milling operation
4
From Japan
On 2016-05-20 20:15:31
The buzzer sound is bigger than I thought it would sound even if the surrounding sound was loud.
This review is about item#05257586.
It is used for positioning etc. with a milling machine
5
From Japan
On 2016-03-23 19:27:10
I bought a cheap product with a shank diameter of 20 mm. Using a collet and mounting it on 32 mm is used Positioning system No problem It is very good
This review is about item#05257586.
Standardization of general milling work
4
From Japan
On 2016-02-22 16:37:36
There was no sound from the beginning. Anyway, I can use it, but it is better if the sound comes.
This review is about item#06748122.
A core in a milling cutter
5
From Japan
On 2015-12-09 17:37:55
It can be confirmed with light and sound, so it is very convenient to use even in hard to see places. Because the price is also inexpensive, I could purchase without any hesitation! It is!
This review is about item#05257586.
It is mainly used in horizontal machine tools.
5
From Japan
On 2015-11-13 15:28:17
It is very easy to use because it emits sounds and light when it is deep when you are deeply bored, such as horizontal type or other general aircraft.
This review is about item#06748122.
Drill center setup
4
From Japan
On 2015-09-02 21:43:43
Because the price is cheap, it can be purchased comfortably.
This review is about item#05257586.
Work positioning
5
From Japan
On 2013-10-08 12:20:29
Always, I purchased this product and is using. It is cheaper than the products of other companies, and we have a system as well.
This review is about item#06748122.

Related Products