Buy more than* S$200* and get FREE SHIPPING

Portable handsaw

3.64 (11)
...see all>
Product Options
ADD TO CART
Compatible 2014 TRUSCO Published Page TRUSCO Part Number Number of Threads Pitch Overall Length (mm) Thickness (mm) Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible 2014 TRUSCO Published Page TRUSCO Part Number Number of Threads Pitch Overall Length (mm) Thickness (mm) Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 2013/10/14 - 1840 0.64 13 - 1Box(5PC) 1 3850-13-0.6-10/14-1840 32757006 279.99 SGD
Shipped after 2018-04-27
- - - 2013/10/14 - 1140 0.64 13 - 1Box(5PC) 1 3850-13-0.6-10/14-1140 32756683 219.99 SGD
In stock
- - - 14 - 1840 0.64 13 - 1Box(5PC) 1 3850-13-0.6-R-14-1840 32757015 279.99 SGD
In stock
- - - 2013/10/14 - 1130 0.64 13 - 1Box(5PC) 1 3850-13-0.6-10/14-1130 32756631 219.99 SGD
Shipped after 2018-04-27
- - - 14 - 1560 0.64 13 - 1Box(5PC) 1 3850-13-0.6-R-14-1560 32756875 279.99 SGD
Shipped after 2018-04-27
- - 355-6026 18 - 1140 0.64 13 - 1Box(5PC) 1 3850-13-0.6-R-18-1140 32756701 219.99 SGD
In stock
- - - 14 - 1130 0.64 13 - 1Box(5PC) 1 3850-13-0.6-R-14-1130 32756647 219.99 SGD
Shipped after 2018-04-27
- - - 18 - 1635 0.64 13 - 1Box(5PC) 1 3850-13-0.6-R-18-1635 32756927 279.99 SGD
In stock
- - - 10/14 - 1250 - 13 - 1Box(5PC) 1 3850-13-0.6-10/14-1250 32756735 199.99 SGD
Shipped after 2018-04-27
- - - - - 1818 - 16 - 1Box(5PC) 1 3850-16-0.6-R-18-1818 32757067 439.99 SGD
Shipped after 2018-04-27
- - - 8 - 1818 - 16 - 1Box(5PC) 1 3850-16-0.6-R-8-1818 32757033 379.99 SGD
Shipped after 2018-04-27
- - - 8/12 - 1635 - 13 - 1Box(5PC) 1 3850-13-0.6-8/12-1635 32756884 259.99 SGD
Shipped after 2018-04-27
- - - 8/12 - 1770 - 13 - 1Box(5PC) 1 3850-13-0.6-8/12-1770 32756936 279.99 SGD
Shipped after 2018-05-31
- - - 8/12 - 1840 - 13 - 1Box(5PC) 1 3850-13-0.6-8/12-1840 32756981 279.99 SGD
Shipped after 2018-05-24
- - - - - 1130 - 13 - 1Box(5PC) 1 3850-13-0.6-R-10-1130 32756622 -
Discontinued
[x]
- 2-1693 355-6018 - - 1140 - 13 - 1Box(5PC) 1 3850-13-0.6-R-14-1140 32756692 199.99 SGD
In stock
- - - - - 1250 - 13 - 1Box(5PC) 1 3850-13-0.6-R-14-1250 32756744 199.99 SGD
Shipped after 2018-04-27
- - - - - 1250 - 13 - 1Box(5PC) 1 3850-13-0.6-R-18-1250 32756753 199.99 SGD
Shipped after 2018-05-24
- - - 8/12 - 1425 - 13 - 1Box(5PC) 1 3850-13-0.6-8/12-1425 32756814 219.99 SGD
Shipped after 2018-04-27
- - - - - 1425 - 13 - 1Box(5PC) 1 3850-13-0.6-R-18-1425 32756857 219.99 SGD
Shipped after 2018-04-27
- - - - - 1855 - 16 - 1Box(5PC) 1 3850-16-0.6-R-14-1855 32757076 409.99 SGD
Shipped after 2018-06-06
- - - 8/12 - 1130 - 13 - 1Box(5PC) 1 3850-13-0.6-8/12-1130 32756613 199.99 SGD
Shipped after 2018-05-24
- - - 8/12 - 1140 - 13 - 1Box(5PC) 1 3850-13-0.6-8/12-1140 32756665 199.99 SGD
In stock
- - - 8/12 - 1250 - 13 - 1Box(5PC) 1 3850-13-0.6-8/12-1250 32756717 199.99 SGD
Shipped after 2018-04-27
- - - 8/12 - 1260 - 13 - 1Box(5PC) 1 3850-13-0.6-8/12-1260 32756762 199.99 SGD
Shipped after 2018-04-27
- - - 10/14 - 1260 - 13 - 1Box(5PC) 1 3850-13-0.6-10/14-1260 32756787 219.99 SGD
Shipped after 2018-06-25
- - - - - 1440 - 13 - 1Box(5PC) 1 3850-13-0.6-R-14-1440 32756866 219.99 SGD
In stock
- - - - - 1770 - 13 - 1Box(5PC) 1 3850-13-0.6-R-14-1770 32756963 279.99 SGD
Shipped after 2018-04-27
- - - - - 1130 - 13 - 1Box(5PC) 1 3850-13-0.6-R-18-1130 32756656 219.99 SGD
In stock
- - - - - 1840 - 13 - 1Box(5PC) 1 3850-13-0.6-R-18-1840 32757024 279.99 SGD
Shipped after 2018-04-27
Replacement blade for RB12 - - 18 18 1560 0.64 13 1560 1Box(5PC) 1 3850-1560X16 02156655 329.99 SGD
Shipped after 2018-04-27
- - - - - 1818 - 16 - 1Box(5PC) 1 3850-16-0.6-R-14-1818 32757051 379.99 SGD
Shipped after 2018-04-27
- - - 10/14 - 1425 - 13 - 1Box(5PC) 1 3850-13-0.6-10/14-1425 32756832 219.99 SGD
Shipped after 2018-04-27
- - - 10/14 - 1770 - 13 - 1Box(5PC) 1 3850-13-0.6-10/14-1770 32756954 279.99 SGD
Shipped after 2018-04-27
Replacement blade for RB12 - - 14 14 1560 0.64 13 - 1Box(5PC) 1 3850-1560X16 02156682 389.99 SGD
Shipped after 2018-06-11
- - - 14 - 1425 0.64 13 - 1Box(5PC) 1 3850-13-0.6-R-14-1425 32756841 279.99 SGD
Shipped after 2018-04-27
- - - 18 - 1770 0.64 13 - 1Box(5PC) 1 3850-13-0.6-R-18-1770 32756972 279.99 SGD
Shipped after 2018-04-27
- - - 14 - 1260 0.64 13 - 1Box(5PC) 1 3850-13-0.6-R-14-1260 32756796 219.99 SGD
In stock
- - - 18 - 1260 0.64 13 - 1Box(5PC) 1 3850-13-0.6-R-18-1260 32756805 229.99 SGD
In stock
- - - 10/14 - 1635 0.64 13 - 1Box(5PC) 1 3850-13-0.6-10/14-1635 32756902 279.99 SGD
Shipped after 2018-04-27
- - - 14 - 1635 0.64 13 - 1Box(5PC) 1 3850-13-0.6-R-14-1635 32756911 279.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 3
Review Rating: 3.64
11 Customer Reviews
The reviews are automatic translation.
Piping cut steel cutting
5
From Japan
On 2015-08-11 09:10:00
great
This review is about item#32756787.
I think COSPA is good
5
From Japan
On 2014-10-05 21:28:25
For cheaper than genuine products, sharpness and durability are not bad. Currently, the items of this hand seem to be short, it took two months from ordering to delivery. It was nice to have ordered early.
This review is about item#32756981.
work
1
From Japan
On 2013-11-03 15:40:00
Although I was satisfied with the item I bought last time, when I purchase it and use it every time it breaks from the welding part of the blade frequently. I only had about one tenth of the last time. Is it a difference depending on the lot ???
This review is about item#32756796.
Cutting of aluminum, stain, steel plate and pipe
5
From Japan
On 2013-04-23 16:13:27
I thought that it was a machine that I could not cut straight up to now, but I am very satisfied with a drastic change with a cutlery.
This review is about item#32756927.
Metal cutting
5
From Japan
On 2013-04-19 13:47:41
I am very satisfied with the feeling of use, but it is a big problem that it takes one month for delivery. Although it is very helpful if it keeps inventory ... If you need it quickly and handy there is a problem
This review is about item#32756884.
Cutting of stainless steel material
1
From Japan
On 2012-09-27 21:16:12
I broke during cutting using cutting in 5 days. The band saw used is Hitachi. Since the eyes are 14, I thought that the cut surface is rough, but I thought that it could be cut quickly but I think that it is not so good 18 as well.
This review is about item#32756647.
Used for lining steel pipe, steel material, other cutting
5
From Japan
On 2012-07-22 19:19:42
Sharpness not inferior to genuine products, durable and price is cheaper than genuine
This review is about item#32756796.
Cutting of soft iron etc. at Hitachi CB-18F
5
From Japan
On 2011-11-29 12:40:07
I tried cutting the aluminum round bar of 60 ~ 150φ, but the cutting powder was well separated and the cutting time was greatly shortened. I could use it perfectly in dry cutting and felt life span is reliable.
This review is about item#32756981.
Mainly used for cutting solid wood
4
From Japan
On 2011-10-05 17:56:15
Mainly used for iron materials (SS 400, S 45 C, SK 3 etc. SUS 304, FCD 55 etc.) Efficiently, etc. It is not full marks, but I am considering continuing purchase.
This review is about item#32757006.
Material extraction
1
From Japan
On 2011-05-18 14:41:57
Although I trusted the brand called BARCO, I bought it, but when I cut 7 ~ 8 flat bar of 6 mm in SS 400, the sharpness became worse and it was strange noise and there was a part spilling the blade and there was also a cutting edge I could not use it as soon as I took off the corner. It is disappointing because it is not a cheap thing with a set of 5 but I do not feel like buying from the next if the first 1st blade is this. I hope the other 4 can be used properly ...
This review is about item#32757051.

Related Products