Buy more than* S$200* and get FREE SHIPPING

Workwear Overcoat

2.00 (3)
Caution
Do not use on location to open flame or high temperatures. Avoid using hate static electricity elsewhere. May penetrate may effect splashing paint on a large number of attached,.
Purpose
For cleaning, dusting, painting, and do-it-yourself carpentry tools.
Mixing Ratio (%)
Polypropylene plain 100
Color
White
Application
For cleaning, dusting, painting, and do-it-yourself carpentry tools.
...see all>
Product Options
ADD TO CART
Size Material Waist (cm) Height (cm) Chest Measurement (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Material Waist (cm) Height (cm) Chest Measurement (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M Non-woven fabric 72 - 80 160 - 170 84 - 92 1PC 1 9004320 06631344 -
Discontinued
[x]
L Nonwoven fabric 78 - 88 170 - 180 90 - 98 1PC 1 9004330 06631353 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 1
Review Rating: 2.00
3 Customer Reviews
The reviews are automatic translation.
Painting
2
From Japan
On 2015-05-12 09:12:17
It's small if it's over the clothes
This review is about item#06631344.
Used for painting
1
From Japan
On 2012-06-18 10:53:49
175 cm It is small for me of a normal physique! Singing as 170 ~ 180 cm is small.
This review is about item#06631353.
General house blowing work
3
From Japan
On 2010-09-21 14:31:35
Please increase the size. Thank you for not only M · L but also LL · 3L · 4L.
This review is about item#06631353.

Related Products