Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Working Uniform Trouser

2.00 (2)
Caution
Do not use on location to open flame or high temperatures. Avoid using hate static electricity elsewhere. May penetrate may effect splashing paint on a large number of attached,.
Purpose
For cleaning, dusting, painting, and do-it-yourself carpentry tools.
Mixing Ratio (%)
Polypropylene plain 100
Color
White
Material
Non-woven fabric
...see all>
Product Options
ADD TO CART
Size Waist (cm) Inseam (cm) Height (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Waist (cm) Inseam (cm) Height (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M 72 - 80 66 160 - 170 1PC 1 9004340 06631362 -
Discontinued
[x]
L 78 - 88 71 170 - 180 1PC 1 9004350 06631371 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
Painting work
1
From Japan
On 2015-07-14 07:50:50
I used it at the site of painting, but the rubber of the waist was too loose and it took off and it was not possible to use it. I will buy it again if it improves.
This review is about item#06631371.
General house blowing work
3
From Japan
On 2010-09-21 14:29:43
Please increase the size. Now, only M · L. I appreciate it if there is LL · 3L · 4L.
This review is about item#06631371.

Related Products