Buy more than* S$200* and get FREE SHIPPING

Micro Hand Tool

Purpose
For precise grinding and polishing job
Supply Air Pressure (kgf/cm3)
6+/-1
Hose Connection Diameter
PT 1/4
Shank Axis
3mm
Exhaust System
Backwards
Air Consumption (NL/min)
120
Body Weight (g)
130
Switching Method
Grip control valve
Maximum Rotation Speed (min-1[r. p.m])
65000
Type
Straight type
Overall Length (mm)
143
Set Contents
Msg-3BSN body-10 phi with wheel 1 / 13 with a phi shaft Nyusofu2 strap-25 phi foil-Nyusofu trap (# 240, # 320, # 400, # 600, # 800, 1000, 1500 1 of each), with Stepin, spanner 1 each, air hose (1.5 m) 1 book ,over hose , filter 1 internal hose joint, case
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MSG-3BSN 06662004 409.99 SGD
In stock
ADD TO CART

Related Products