Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Noss Drill(1/2inch shank)

4.23 (30)
Point Angle (Degree)
118
Shank Diameter (phi mm)
13
Flute Length (mm)
80
Overall Length (mm)
137
...see all>
Product Options
ADD TO CART
Surface Processing Blade Diameter (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Processing Blade Diameter (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black surface treatment 14 High-speed-steel (high-speed steel) HSS 1PC 1 14 06748174 32.99 SGD
In stock
Black cover treatment 15 High-speed-steel (HSS) 1PC 1 15 06748183 36.99 SGD
In stock
Black cover treatment 16 High-speed-steel (HSS) 1PC 1 16 06748192 40.99 SGD
In stock
Black surface treatment 18 High-speed-steel (high-speed steel) HSS 1PC 1 18 06748201 47.99 SGD
In stock
Black surface treatment 20 High-speed-steel (high-speed steel) HSS 1PC 1 20 06748217 56.99 SGD
In stock
Black cover treatment 22 High-speed-steel (HSS) 1PC 1 22 06748226 64.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 18
4 star 6
3 star 3
2 star 1
1 star 2
Review Rating: 4.23
30 Customer Reviews
The reviews are automatic translation.
Used to match the diameter of the shaft of agriculture, general purpose engine with the diameter of the centrifugal clutch.
5
From Japan
On 2017-10-05 18:36:04
Currently, 2 cycle engine is used, selling prohibited and it is inconvenient. Therefore, when using the 4-cycle engine, the diameter of the engine shaft and the diameter of the centrifugal clutch do not match and it is impossible to hang on the lathe, suffering I remembered your drill while I was there and it worked with difficulty. Installation, trial run, batch Now I am working on Bali Bali.
This review is about item#6748201.
Machine maintenance
5
From Japan
On 2017-09-27 17:59:22
I can buy it cheaper than a mass merchandise store, it is grooved in the place of chuck, I do not idle, I think that sharpness is also good
This review is about item#6748183.
Repair of playground equipment
3
From Japan
On 2017-05-26 18:29:29
There was no shortage in sharpness, and a hole with a large aperture was pushed cleanly. The price is also cheap, it is very useful for the DIY level.
This review is about item#6748217.
Sheet metal processing
5
From Japan
On 2016-12-06 16:33:53
It was said that it takes one week at conventional suppliers, but from Monotaro, it arrived in 2 days.
This review is about item#6748217.
Aluminum processing
5
From Japan
On 2016-10-31 16:29:18
Smooth hole processing is possible. It can be spread without chewing to expand the hole that was originally from.
This review is about item#6748183.
Drilling to iron plate
4
From Japan
On 2016-06-27 09:41:47
The sharpness does not deteriorate as compared with other manufacturers. I purchase it at any time because cost performance is good.
This review is about item#06748217.
Stainless steel drilling
5
From Japan
On 2015-08-07 00:49:34
You can cut well. Although there are spills and breaks etc of other nodrill, there is no problem for now. I would like a shank diameter of 10 mm. I also want more sizes.
This review is about item#06748201.
Drilling
5
From Japan
On 2015-06-30 18:21:17
It is enough for DIY. I could drill a stainless steel plate about 2 mm thick. There was not much damage on the cutting edge.
This review is about item#06748226.
For agricultural machinery repair
4
From Japan
On 2015-02-16 01:07:32
At the moment sharpness is also good.
This review is about item#06748174.
Correction processing
5
From Japan
On 2015-01-21 17:09:12
At this price, this performance is satisfying.
This review is about item#06748183.

Related Products