Buy more than* S$200* and get FREE SHIPPING

POINT FLUTE TAP

5.00 (1)
Chamfer
5
Number of Flutes
3
...see all>
Product Options
ADD TO CART
Screw Length (mm) Shank Diameter (phi mm) Screw Diameter Grade Pitch (mm) Overall Length (mm) Shape Material Under Head Length (mm) Screw Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Length (mm) Shank Diameter (phi mm) Screw Diameter Grade Pitch (mm) Overall Length (mm) Shape Material Under Head Length (mm) Screw Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22 6.2 M8 TH3 1.25 70 M8 following will be protruding center. HSS (high speed steel) HSSE 37 M 1Box(5PC) 1 I-POT-M8 05702113 54.99 SGD
In stock
11 4 M3 TH2 0.5 46 Below M8 have protruding centers. HIGH SPEED STEEL HSSE 19 - 1Box(10PC) 1 I-POT-M3 06748305 67.99 SGD
In stock
13 5 M4 TH2 0.7 52 SHAFT CENTER IS SMALLER THAN M8. High-speed steel (high-speed steel) HSSE 21 - 1Box(10PC) 1 I-POT-M4 06748314 67.99 SGD
In stock
16 5.5 M5 TH2 0.8 60 Below M8 have protruding centers. HIGH SPEED STEEL HSSE 24 - 1Box(10PC) 1 I-POT-M5 06748323 67.99 SGD
In stock
19 6 M6 TH2 1.0 62 Below M8 have protruding centers. HIGH SPEED STEEL HSSE 29 - 1Box(10PC) 1 I-POT-M6 06748332 73.99 SGD
In stock
22 6.2 M8 TH3 1.25 70 Below M8 have protruding centers. HIGH SPEED STEEL HSSE 37 - 1Box(10PC) 1 I-POT-M8 06748341 -
Discontinued
[x]
24 7 M10 TH3 1.5 75 SHAFT CENTER IS SMALLER THAN M8. High-speed steel (high-speed steel) HSSE 41 - 1Box(5PC) 1 I-POT-M10 06748357 62.99 SGD
In stock
29 8.5 M12 TH4 1.75 82 Below M8 have protruding centers. High speed steel HSSE 48 - 1Box(5PC) 1 I-POT-M12 06748366 91.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Building hardware t1.6 plated steel plate.
5
From Japan
On 2018-01-22 06:19:31
Both the finish and life of the processing are not as good as "excellent", but we are satisfied because the price is cheap. .
This review is about item#06748332.

Related Products