Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

SPIRAL FLUTE TAP

4.33 (3)
Chamfer
2.5-3
Number of Flutes
3
Material
High-Vanadium Heiss (High speed steel) HSSE
...see all>
Product Options
ADD TO CART
Under Head Length (mm) Screw Length (mm) Shank Diameter (phi mm) Screw Diameter Grade Pitch (mm) Overall Length (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Under Head Length (mm) Screw Length (mm) Shank Diameter (phi mm) Screw Diameter Grade Pitch (mm) Overall Length (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19 11 4 M3 TH1 0.5 46 M3-M6 have a pushing-out center. 1Box(10PC) 1 I-SFT-M3 06748235 65.99 SGD
In stock
21 13 5 M4 TH2 0.7 52 M3-M6 have a pushing-out center. 1Box(10PC) 1 I-SFT-M4 06748244 60.99 SGD
In stock
24 16 5.5 M5 TH2 0.8 60 M3-M6 have a pushing-out center. 1Box(10PC) 1 I-SFT-M5 06748253 60.99 SGD
In stock
29 19 6 M6 TH2 1 62 M3-M6 WILL BE THE SHAFT CENTER. 1Box(10PC) 1 I-SFT-M6 06748262 69.99 SGD
In stock
37 22 6.2 M8 TH2 1.25 70 M3-M6 WILL BE THE SHAFT CENTER. 1Box(10PC) 1 I-SFT-M8 06748271 109.99 SGD
In stock
41 24 7 M10 TH3 1.5 75 M3-M6 WILL BE THE SHAFT CENTER. 1Box(5PC) 1 I-SFT-M10 06748287 65.99 SGD
In stock
48 29 8.5 M12 TH4 1.75 82 M3-M6 have a pushing-out center. 1Box(5PC) 1 I-SFT-M12 06748296 90.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Tap processing
3
From Japan
On 2015-03-30 14:21:04
I want you to last longer.
This review is about item#06748244.
Work that taps a metal plate.
5
From Japan
On 2011-11-25 16:14:59
It is comparable to domestic products.
This review is about item#06748253.
Board remodeling
5
From Japan
On 2010-11-11 22:20:20
It gets really nice
This review is about item#06748244.

Related Products