Buy more than* S$200* and get FREE SHIPPING

Face Protector

4.48 (62)
Purpose
Ballistic face shield
Head Circumference (cm)
51-65
Effective Shield Height (mm)
183
Shield Height (mm)
203
Weight (g)
325
Material
Frontal cover ABS Polycarbonate transparent shield
Description 2
Is a standard type in disaster prevention. ANSI compliant
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 06739241 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 38
4 star 17
3 star 6
2 star 1
1 star 0
Review Rating: 4.48
62 Customer Reviews
The reviews are automatic translation.
Used at the time of metal processing
5
From Japan
On 2017-04-08 19:56:09
Since the light and not wear easily removable usability is good. Since it was just I flew missing blade at the time of use had to wear It finished without injury.
This review is about item#6739241.
During the metal cutting operation
4
From Japan
On 2016-12-23 20:13:09
Inexpensive, can be used easily, it was helpful. Is a pity to finish.
This review is about item#6739241.
Car shop and machine maintenance
5
From Japan
On 2016-08-24 22:15:14
Without problems, cheap. I will recommend.
This review is about item#6739241.
When mowing
5
From Japan
On 2016-08-15 11:29:08
Strength can also be used with peace of mind may be transmittance. I was able to buy cheaper than nearby hardware store.
This review is about item#6739241.
In mowing work
5
From Japan
On 2016-07-26 15:55:19
Time of mowing, feel and dangerous because the stone in glasses hit Since the entire face is likely to be defense, it was purchased in safety measures
This review is about item#06739241.
Woodworking
4
From Japan
On 2016-07-26 14:46:36
Cheap and good, struggle to fine-tune the adjustment dial to the difficult quite right. Easily scratched on the surface after polycarbonate.
This review is about item#06739241.
Mowing
4
From Japan
On 2016-07-01 10:40:09
Field of view is widely work is easy to do.
This review is about item#06739241.
Mowing
2
From Japan
On 2016-06-24 23:01:28
The strength of the plastic screw of the shield and the hat section is for broken no Easily scratched to shield
This review is about item#06739241.
As a protective surface during polishing work
4
From Japan
On 2016-06-18 10:28:06
Price also use with confidence cheaper, but because transparency ne part of the plane is going to become difficult to see contains gradually wound, I want you to sell a part of the surface for repair.
This review is about item#06739241.
Mowing
5
From Japan
On 2016-06-17 14:42:27
The leaves of the engine cutting pay machine, I use in place of the nylon cord, but the pebble as well, whirled up sand and dust, so useless with a protective surface of the mesh type, I bought a full-cover type. Than using protective glasses, so no annoying, you Hakadori also work.
This review is about item#06739241.

Related Products