Buy more than* S$200* and get FREE SHIPPING

Simple Mask, Cup Type

3.60 (75)
Purpose
Work with power tools. For carpentry, building work, moving, cleaning, and prevention of pollen.
Material (nose clips)
Aluminum
Particle Collection Efficiency (%)
95 or more (up to 0.26um)
Dimensions (Vetical x Horizontal) (mm)
(Maximum) about 117x132
Weight (g)
4
Material (Body)
100% Polyester
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(50Sheet) 1 M4-A 06739232 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 29
4 star 15
3 star 10
2 star 14
1 star 7
Review Rating: 3.60
75 Customer Reviews
The reviews are automatic translation.
When mowing
2
From Japan
On 2016-07-12 00:06:26
The dough is thin, weak nose of spring, repeater is without
This review is about item#06739232.
During the welding operation
4
From Japan
On 2016-04-19 20:56:39
Breathing ease is no problem, looking at the mask finished welding, dirty to feeling "- I wonder are taking." Since there is no dirt on the inside to say, or you think that me properly to stop the dust. In addition, after the work is that it is without a mask is also the smell of welding on the nose had remained persistently did not feel at all and put mask.
This review is about item#06739232.
As for work
4
From Japan
On 2015-11-24 18:16:55
Well you can use, but not out quite the fit of the cheek be adjusted with a string, to the people of skinny feeling I thought I do not fit too.
This review is about item#06739232.
Polishing, painting work
4
From Japan
On 2015-11-11 23:27:55
There is not much distinct Best feeling, but happy as an article.
This review is about item#06739232.
To dust work
5
From Japan
On 2015-11-04 17:26:31
Are you sure you want to fit in the face.
This review is about item#06739232.
Electric Works work
3
From Japan
On 2015-10-29 05:45:29
It could be used without any problem. Since the behind-the-ear is there is a sense of incongruity, this your face type is good.
This review is about item#06739232.
General work
2
From Japan
On 2015-10-14 18:33:21
Honest cheesy, but cheap but most.
This review is about item#06739232.
Dust measures in harvester of agricultural products
1
From Japan
On 2015-09-18 19:01:04
Mask does not fit in the hard face. In particular, many of the gap is the upper part of the nose, it is terrible cloudy to use a dust-proof goggles together. Breathing also is not easy. It is no goods to buy in the future.
This review is about item#06739232.
Stalls storage warehouse housecleaning
3
From Japan
On 2015-07-21 09:50:09
Use the attention to cleaning person becomes one of the gas is often dust for large cleaning a year Price can also be used handy.
This review is about item#06739232.
During the demolition work
4
From Japan
On 2015-05-19 19:53:10
Cost performance specific enough to
This review is about item#06739232.

Related Products