Buy more than* S$200* and get FREE SHIPPING

Safety Goggle Clear Uncoated Lens

4.06 (48)
Purpose
Paint work, cleaning, and work which uses the electromotive tool and where flying object may come, Paint work, cleaning, and work which uses the electromotive tool and where flying object may come
Material (lens)
Polycarbonate
Material (frame)
PVC
JIS Standard
Non-standardized
Weight (g)
52
Specification
ANSI Z87.1 standard compliant
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NP-102 06739257 3.53 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 26
4 star 7
3 star 9
2 star 4
1 star 2
Review Rating: 4.06
48 Customer Reviews
The reviews are automatic translation.
Because of the site entrance at the time of the rule
4
From Japan
On 2017-03-08 09:08:42
Rather than required at the time of the work, it must have goggles in the field rule. So sufficient inexpensive.
This review is about item#6739257.
Metal loss treatment work
5
From Japan
On 2017-03-06 15:00:28
light! Lightly even with wearing the helmet, it does not load.
This review is about item#6739257.
When the paint job
3
From Japan
On 2017-02-10 17:21:59
I use normally. I think that it was good. ............
This review is about item#6739257.
When the bathroom cleaning
4
From Japan
On 2017-01-20 17:49:47
Material is soft, easy-to-use in close contact. The become cloudy, a little drawback.
This review is about item#6739257.
Painting
5
From Japan
On 2016-12-20 17:32:33
Paint work and, although I'm using at the time of the rust burnished of the engine, because it does not think of trying to use even longer ones glasses itself any good that these, in that throw away by using two or three times I think very good.
This review is about item#6739257.
To work to use a grinder or a drill
5
From Japan
On 2016-12-13 19:51:28
It does not interfere with the glasses, easy to see, easy to fit, less cloudy. Thankfully and peace of mind is available at this price. One of the products that are being felt extremely conscience among Monotarou brand.
This review is about item#6739257.
As a defense at the time of mowing or when pesticides
3
From Japan
On 2016-12-08 18:13:13
I purchased incidentally, in A-okay, I use normally.
This review is about item#6739257.
When using power tools.
5
From Japan
On 2016-11-17 20:31:41
When I think Once stuck in the eye cracked or broken teeth jigsaw and Thunder in use, I was very scared, you can use pounding with confidence that this is certain. It is actually a break that hit the goggles is not until now, but I think it tries to continue to use in the future. Cheap necessary and sufficient to. I think that it is also to buy broken.
This review is about item#6739257.
Used for maintenance of the bike
5
From Japan
On 2016-11-16 10:32:51
I think that it is good quality. I am very satisfied. Thank you very much.
This review is about item#6739257.
When working with debris
4
From Japan
On 2016-07-21 14:30:19
Cloudy somewhat in but the allowable range, the fit is good.
This review is about item#06739257.

Related Products