Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Safety Glasses, Clear, Scratch-Resistant

4.17 (12)
Material (lens)
Polycarbonate
Material (frame)
PVC
Weight (g)
44
Color
Brown
...see all>
Product Options
ADD TO CART
Lens Width (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lens Width (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
58 Normal size 1PC 1 SS5500 06739284 12.99 SGD
In stock
54 Small face size 1PC 1 SS5500 06739293 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 6
3 star 0
2 star 0
1 star 1
Review Rating: 4.17
12 Customer Reviews
The reviews are automatic translation.
Dust on working
4
From Japan
On 2017-03-15 15:16:22
Although it is for women, I think whether it can be a little smaller. The price may be cheap.
This review is about item#6739293.
DIY paint paint
5
From Japan
On 2016-05-23 19:16:21
It is for women, but I expanded the frame with a gas stove and used it by a man. It is not hot, I am satisfied with the price.
This review is about item#06739293.
General work
5
From Japan
On 2014-01-28 23:45:52
Light weight and wide field of view
This review is about item#06739284.
I am using it at the time of finishing work of baby thunder.
4
From Japan
On 2013-07-31 17:04:59
Since the area of ​​the glasses is large and it uses two eyes, it is useful because it is less invasive of garbage.
This review is about item#06739284.
Operation of machine tool
4
From Japan
On 2012-09-23 07:41:46
It is easy to work because the visibility is wide. I am a little worried because it will cloudy with breathing.
This review is about item#06739284.
For polishing of metal crafts
5
From Japan
On 2012-03-11 16:54:14
The eyeglasses' design and shamelessness are very comfortable. The back of the right ear became somewhat sore when it was applied for a long time. Little garbage and dust came into the eyes.
This review is about item#06739284.
Metal cutting, eye protection
5
From Japan
On 2012-02-16 15:31:16
I wrote that it was for women in the invoice, but it is a bit tight, but it is just fine that it is not misaligned.
This review is about item#06739293.
On a light day of pollen
4
From Japan
On 2011-10-12 15:24:03
My face is small, but Keren and others will not slip off somehow The smell of acetic acid is first. I exposed it to the wind. It will be Mashi Since it is not long after purchasing it does not cause scratches but it is not a thing to do everyday so it is advantageous to consider the price.
This review is about item#06739293.
Used as protective eyeglasses when hypochlorine is used
4
From Japan
On 2011-09-19 12:46:55
I want a little more fit
This review is about item#06739284.
For dustproof
1
From Japan
On 2011-04-16 16:46:22
I think that it is quite large for Japanese use. Another one also purchased it together, but I wonder if this is easier to use! I think the size of my face is normal
This review is about item#06739284.

Related Products