Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Illuminated Magnifier

4.14 (14)
Purpose
For inspection and assembly of products.
Base Dimensions (Width x Depth x Height)(mm)
190x300x370
Rated Lamp Power (W)
20
Lens
Optical lens
Magnification
4
Lens Diameter (phi mm)
About 130
Cord Length (m)
about 1.8
Power (V)
100
Description 2
Illuminated magnifier stand table type
Caution
When replacing the fluorescent lamp or glow starter, Japanese makers' 20W fluorescent lamp and FG-1P type glow starters can be used
...see all>
Product Options
ADD TO CART
Color Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black about 3.1 1PC 1 E-127 06746713 -
Discontinued
[x]
White Approx. 3.1 1PC 1 E-127-W 08748083 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 9
4 star 2
3 star 1
2 star 0
1 star 2
Review Rating: 4.14
14 Customer Reviews
The reviews are automatic translation.
Product inspection
5
From Japan
On 2015-11-24 22:33:36
It was a cheap and easy to use bargain
This review is about item#06746713.
IC soldering
5
From Japan
On 2015-10-02 21:23:23
With a 4x lens is expensive for other companies, this is easy to replace with a fluorescent tube.
This review is about item#06746713.
Soldering of chip electronic components etc.
5
From Japan
On 2013-09-05 13:41:55
The lens is large and very easy to see, because the lens is glass, it is very bright
This review is about item#08748083.
Visual inspection of precision parts
4
From Japan
On 2013-08-05 11:04:44
Although this price was satisfied with magnification of 4 times, although it was also another post, when paint of the foundation was bad opened, there was peeling of painting already and we put information on the complaint. As processing, we promptly contacted if we wanted it to be replaced, but we did not return it because there is no problem in use considering reprocessing, shipping, waiting for replacement. It is consistent with the current use purpose and has obtained a sense of satisfaction for the time being.
This review is about item#06746713.
Inspection instrument
5
From Japan
On 2013-03-15 09:59:09
I want the storage location of the attached tool (wrench) on the main body. Loss prevention
This review is about item#06746713.
Soldering work of printing plate.
1
From Japan
On 2012-05-23 20:05:58
I should have considered the lens magnification sufficiently when purchasing. Although the actual product lens magnification was confirmed 4 times, the soldering place (place) of the printed version was enough if only looking but soldering iron of soldering work entered between the lower part of the lens and the printing plate I found out there was nothing. I will give this item to a friend's factory and re-purchase the item about 2 times the lens magnification. When purchasing this item, it was left as an examination subject to the item of another manufacturer who is not made of MonotaRO but once it decided the lens Once the exchange type is negligible Ignore the interchange formula and fix the lens fixed I made it. Does action fail?
This review is about item#08748083.
Detailed assembly work
5
From Japan
On 2012-04-03 10:44:44
Since lighting is on, it is easy to work brightly. The lens also looks bigger and the efficiency increases. Working intensively makes my eyes tired. I think that what should be able to adjust what is brightness. For fluorescent light, adjustment is severe LED?
This review is about item#06746713.
It is used for inspection of parts.
5
From Japan
On 2011-07-28 17:59:38
Because the magnifying glass is fixed, it is very good to use for inspection of precision parts. I hope the lighting is bright as well.
This review is about item#08748083.
Visual inspection
3
From Japan
On 2011-06-09 13:25:13
There is a sense of affinity for the price. Painting of the foundation is not good. We confirmed peeling in part due to use 3 days. Others seem to have no problem.
This review is about item#08748083.
Appearance in field line Used for visual inspection.
4
From Japan
On 2011-02-11 10:59:39
It is saved at a lower price than other conventional products in terms of price. The thing which was conventionally used is 2 times the magnification and it is easier to use because it is easier to use for inspecting work, so it will be more helpful if there are things of different magnification.
This review is about item#08748083.

Related Products