Buy more than* S$200* and get FREE SHIPPING

Magnifying Lens [Glass]

4.28 (39)
Application
For negative and positive film inspection
...see all>
Product Options
ADD TO CART
Magnification Lens Diameter (phi mm) Dimensions (Diameter phi x Height H) (mm) Material (lens) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Magnification Lens Diameter (phi mm) Dimensions (Diameter phi x Height H) (mm) Material (lens) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 21 363-7034 Optical glass 1PC 1 L-15X 06746686 18.99 SGD
In stock
10 30 35x42 Glass 1PC 1 L-10X 06746695 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 24
4 star 8
3 star 2
2 star 4
1 star 1
Review Rating: 4.28
39 Customer Reviews
The reviews are automatic translation.
With watch repair
5
From Japan
On 2018-02-20 20:23:27
At first, I did not know how to use it, and when I gave up I was able to see it. I am saved if I have instructions. . .
This review is about item#6746695.
For dimension work of molds, precision parts, etc.
5
From Japan
On 2017-06-17 19:44:14
I have purchased it before but I think that it is good usability as it is unchanged.
This review is about item#6746686.
Used for inspection
5
From Japan
On 2017-06-16 17:41:53
It does not change anything from ready-made goods from other companies I would like to purchase it from now on
This review is about item#6746695.
Pictures are expanding hobby negatives, etc.
5
From Japan
On 2017-04-17 09:55:12
Your brand purchased from performance as it is, cheap price, delivery time is early because it has all three beats.
This review is about item#6746686.
Confirm soldering of IC
5
From Japan
On 2017-03-20 19:24:56
It looks rather sharp, but the range is somewhat narrow. I think that it is optimal for seeing one point in the center.
This review is about item#6746686.
Observation confirmation of butterfly eggs, pupae etc.
5
From Japan
On 2016-06-12 15:56:28
It is good for price. Photograph shooting is also acceptable.
This review is about item#06746686.
Confirmation of constant of surface mount type resistance etc.
4
From Japan
On 2016-03-10 09:09:11
Even visible small characters can be seen with the naked eye and it is useful. Just a little thick to put in the tool case. It is even better if it is slightly thinner.
This review is about item#06746695.
novelty
4
From Japan
On 2016-03-06 12:08:27
Although the goods are good, the boxes are too tight and may break when taking out for name insertion. I am satisfied if it is not there.
This review is about item#06746695.
household use
5
From Japan
On 2016-02-08 19:44:34
I am using peak-made things at work. I found a cheap item that I wanted when my thorns stabbed in my hands at home and bought it. Again with respect to performance, there is no enemy on the peak.
This review is about item#06746695.
For simple inspection
3
From Japan
On 2016-02-04 16:30:25
There is no problem for use in loupe level work.
This review is about item#06746695.

Related Products