Buy more than* S$200* and get FREE SHIPPING

Safety Boots

3.89 (18)
Material (toe core)
steel, Made of steel
Foot Width
4E, 4E, 4E
Standard Weight (g/1 leg)
560(25.5cm), 560(25.5cm), 560(25.5cm)
Material (Sole)
Urethane foam, polyurethane (2-layer), Foam urethane +polyurethane two layer system
Material (Skin)
Kutsu-saki this leather, PVC, Shoe tip leather+PVC
Length (cm)
24.5(26.0vm), 24.5(26.0vm), 24.5(26.0vm)
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24, 24, 24.0 1Pair 1 ZA-815 06703313 72.99 SGD
In stock
24.5, 24.5, 24.5 1Pair 1 ZA-815 06703322 76.99 SGD
In stock
25, 25, 25.0 1Pair 1 ZA-815 06703331 76.99 SGD
In stock
25.5, 25.5, 25.5 1Pair 1 ZA-815 06703347 72.99 SGD
In stock
26, 26, 26.0 1Pair 1 ZA-815 06703356 76.99 SGD
In stock
26.5, 26.5, 26.5 1Pair 1 ZA-815 06703365 76.99 SGD
In stock
27, 27, 27.0 1Pair 1 ZA-815 06703374 76.99 SGD
In stock
28, 28, 28.0 1Pair 1 ZA-815 06703383 76.99 SGD
In stock
29, 29, 29.0 1Pair 1 ZA-815 06703392 76.99 SGD
In stock
30, 30, 30.0 1Pair 1 ZA-815 06703401 76.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 6
3 star 2
2 star 2
1 star 1
Review Rating: 3.89
18 Customer Reviews
The reviews are automatic translation.
Electrical construction
4
From Japan
On 2018-03-30 21:38:05
The shoe sole is also cushioning and feet are easy. I expect how much durability is.
This review is about item#6703374.
Everyday shoes
1
From Japan
On 2017-05-01 10:25:59
It was light and good, but at last the sole crumbled and crumpled? It was scrapped. It is not durable over other shoes.
This review is about item#6703374.
During processing of steel
5
From Japan
On 2016-11-29 17:20:16
Fasteners are attached, easy to remove and easy to use, easy to use. The price is satisfied cheaply.
This review is about item#6703356.
Mobile phone equipment construction, electrical construction
5
From Japan
On 2015-06-02 18:11:29
Very comfortable feet for high place work such as steel towers and concrete pillars are not tired easily, besides, they are proceeding to workers and workers also purchase
This review is about item#06703365.
For motorcycles
3
From Japan
On 2014-11-12 19:36:18
The side chuck is convenient, but the material seems cheap, like vinyl, Especially the previous velvet seems to be able to be broken immediately with thinner. Price is not good.
This review is about item#06703401.
Aerial work
3
From Japan
On 2014-10-26 21:42:12
It is slippery when it is rainy! Also, it's easy to unravel the strings of material. After that, I am generally satisfied.
This review is about item#06703374.
Mountain work
5
From Japan
On 2014-10-23 10:31:44
It is soft and light and easy to wear. I'm afraid that the fabric seems to be broken soon. I would like to see what will happen with future use.
This review is about item#06703331.
Electric installation high altitude work
4
From Japan
On 2014-07-22 20:44:57
It is light and easy to wear, so it is very good for high altitude work, feet do not get tired even for long hours work, because it is a bit slippery in wet places like rain, so if you change the pattern of the sole, slip will be less? Synthetic leather per ankle is easy to get hooked, so you can not do it a bit stronger,
This review is about item#06703356.
Factory work
4
From Japan
On 2014-01-15 17:24:28
Low price is good. I think that it is still better if the string is weak to heat so it becomes a strong cotton string.
This review is about item#06703401.
Grass cutting
5
From Japan
On 2013-07-31 19:34:45
Used with a spike attached to grass cutting on the inclined surface (wearing and removing is convenient)
This review is about item#06703356.

Related Products