Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Number One Work Gloves In Japan

4.67 (3)
Mass (g/dozen)
Approx. 750
Gauge Number
7
Number of Threads
3 volumes
Overall Length (cm)
About 24
Size
One Size Fits All
Material
Polyester 70%, cotton 20%, other 10%
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1dozen(12Pair) 1 C-74 06724916 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Machining
5
From Japan
On 2014-09-12 08:16:04
The fabric is soft and pleasant
This review is about item#06724916.
We are using it for machine inspection etc. of paper making · corrugated company
4
From Japan
On 2014-07-16 09:23:01
I tried to replace this three glove gloves by male employee's intention. It is strong, and it fits tightly on the wrist, so it is easy to work. In addition, it may be touched hot machines and chemicals, and it is thick, so it has been reported that penetration into the hand was also alleviated.
This review is about item#06724916.
Gardening
5
From Japan
On 2014-07-07 19:49:57
You can work safely with a comfortable fit that fits your hand (hand protection)
This review is about item#06724916.

Related Products