Buy more than* S$200* and get FREE SHIPPING

Work Gloves

4.89 (9)
Mass (g/dozen)
About 860
Gauge Number
7
Number of Threads
6 volumes
Overall Length (cm)
About 24
Size
One Size Fits All
Material
45% of cotton and polyester, 55% of other
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1dozen(12Pair) 1 G-730 06724925 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.89
9 Customer Reviews
The reviews are automatic translation.
Farm work
5
From Japan
On 2015-12-21 10:46:32
It is firm commodity durable.
This review is about item#06724925.
Machining
5
From Japan
On 2015-10-28 11:20:35
Less thick gloves, we are very satisfied with this work gloves.
This review is about item#06724925.
In the machine tool, and manufacture your machine parts.
5
From Japan
On 2015-02-13 11:12:59
Lathe, do machining work, but when three is braided, but was torn, does not tear and is this product, I think that it is the price to cheaper economically. In lathe work, wrist part is, there are times when dangerous for short, I think that good to a little more wrist portion is long.
This review is about item#06724925.
It is used for refueling fuel oil to cars and ships, and for replacing oil and tires.
5
From Japan
On 2014-05-17 12:59:36
Even after washing gloves used in refueling and work with a washing machine, it can be used without much collapse.
This review is about item#06724925.
Stainless steel processing
5
From Japan
On 2013-02-15 07:40:12
It was nice and easy to use
This review is about item#06724925.
It is indispensable for daily work such as lathe machining and milling.
5
From Japan
On 2011-05-17 08:48:20
It is very good with my hands firmly, I am most happy with it.
This review is about item#06724925.
Civil engineering work
5
From Japan
On 2011-03-18 07:43:55
I think that it is durable enough for the price. Even when washing and using it, it does not elongate much.
This review is about item#06724925.
Metal Processing
5
From Japan
On 2011-02-05 22:24:49
I feel like a little better.
This review is about item#06724925.
Work for assembling the gantry · Working with sheet metal etc.
4
From Japan
On 2010-11-01 15:36:24
Even when turning with a washing machine, the thread of the wrist (engine part) can not be frayed. I think it is relatively hard to break.
This review is about item#06724925.

Related Products