Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Dial Thickness Gauge

Purpose
Sheet items, e.g. rubber and felt paper Small parts
Gauge Head Parallelism (microm)
8
Pricision (micrometer)
25
Gauge Head Diameter (phi mm)
10
Measurement Depth (mm)
120
Measuring Force (N)
1.5 or less
Scale Interval (mm)
0.01
Measuring Range (mm)
0-10
Weight (g)
400
Material
Ceramic (gauge head, anvil)
Description 2
Handy type measuring instrument which can swiftly measure thickness.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 611-111C 06727874 -
Discontinued
[x]
ADD TO CART

Related Products