Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Dial Thickness Gauge

3.67 (6)
Purpose
Sheet items, e.g. rubber and felt paper Small parts
Gauge Head Parallelism (microm)
8
Pricision (micrometer)
25
Gauge Head Diameter (phi mm)
10
Measurement Depth (mm)
30
Measuring Force (N)
1.5 or less
Scale Interval (mm)
0.01
Measuring Range (mm)
0-10
Weight (g)
240
Material
Ceramic (gauge head, anvil)
Description 2
Handy type measuring instrument which can swiftly measure thickness.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 612-111C 06727865 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 2
1 star 0
Review Rating: 3.67
6 Customer Reviews
The reviews are automatic translation.
Measure paper thickness
2
From Japan
On 2014-05-31 19:53:34
Although it can measure, it does not seem that the exact numerical value comes out at one time. Try measuring several times and then take the average value ... Is it such a feeling? Considering the price, I think this is something like this.
This review is about item#06727865.
Measure paper thickness
4
From Japan
On 2014-03-05 13:59:28
I used a product from another company (Ozaki Seisakusho) so far, it is comparative impression with it. The feeling I have is a little heavy and heavy. When measuring the thickness of the paper, push the lever upward with the thumb up and pinch the paper strongly and measure it, but since the lever is horizontal, it is difficult to push up a little. However, the measurement is accurate and the price is cheap. It seems to be heavy, heavy, it seems to be unlikely to break off just a little dropped. Considering that, I am satisfied.
This review is about item#06727865.
Thickness measurement of thin sheet such as PP sheet
4
From Japan
On 2013-09-16 15:38:37
I think that it was cheap and easy to order easily. I do not think that ease of use is so problematic. It is better to exchange the measuring element if possible, or to choose it.
This review is about item#06727865.
Measure the thickness of rubber products.
2
From Japan
On 2012-10-19 10:56:09
There is a catch at about 4 mm and the measuring piece stops. It is a little disappointing though there is no problem because it is only for confirming the error of rubber product of about 2 mm. I can not recommend it to other people.
This review is about item#06727865.
Noodle thickness measurement
5
From Japan
On 2012-08-15 13:37:11
Although it seems to be included in a precise instrument, market price tends to be high, relatively, inexpensive and used with confidence in the future, good to you in the future!
This review is about item#06727865.
Material thickness inspection
5
From Japan
On 2011-06-08 13:02:52
It was easy to use. It is not different from the manufacturer. Simple inspection is enough.
This review is about item#06727865.

Related Products