Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Terminal Specification Breaking Strength (kg) Working Load (kg) Belt Width (mm) Weight (kg) Fixed Side Belt Length (m) Type Working Load [kN] Breaking Load (kN) Material (belt) Main Unit Belt (m) Winding Side Belt (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Terminal Specification Breaking Strength (kg) Working Load (kg) Belt Width (mm) Weight (kg) Fixed Side Belt Length (m) Type Working Load [kN] Breaking Load (kN) Material (belt) Main Unit Belt (m) Winding Side Belt (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 2000 300 35 - 1 - 3 20 - - 4 1box(10pc) 1 RB-300J(10) 50971138 419.90 SGD
In stock
- 3000 500 50 - 1 - 5 30 - - 5 1box(8pc) 1 RB-500J(8) 50971147 479.90 SGD
In stock
J hook 2000 300 35 Approx. 1.7 - Belt fastening machine 3 20 Polyester 1 4 1PC 1 RB-300J 06772726 48.55 SGD
In stock
J hook 3000 500 50 about 2.6 - Belt cargo fastening machine 5 30 Polyester 1 5 1PC 1 RB-500J 06772735 67.73 SGD
In stock
ADD TO CART
Customer Reviews
5 star 28
4 star 8
3 star 7
2 star 2
1 star 2
Review Rating: 4.23
47 Customer Reviews
The reviews are automatic translation.
Truck load tightening
5
From Japan
On 2017-08-09 11:26:56
I bought it for a company truck. It is said that the driver 's impression is solid and has a good sense of fixation.
This review is about item#6772735.
Load collapse prevention
5
From Japan
On 2017-07-20 07:57:13
I used it for moving work, but it was a product that I could relieve without any problems
This review is about item#06772726.
Truck items fixed
3
From Japan
On 2017-06-09 14:47:10
It is used for fixing the loading platform of our own truck. Existing items are damaged, they have been taken with this item, but usability is not changed. The price is quite cheap, it is attractive.
This review is about item#06772735.
When entering
4
From Japan
On 2017-06-05 17:16:06
Since it used to be old (another company) has been used for about 2 weeks since it was used before, it is not used for a slightly satisfying number of times because it is not used for a long time
This review is about item#50971147.
Fixing the load to the truck
2
From Japan
On 2017-03-27 12:35:28
Although there is no problem at the time of tightening, when relaxing, the belt entangles as much as you need the knack. If you do not know you can not be tired.
Car transportation
5
From Japan
On 2017-02-16 15:35:15
The loading load of the lashing belt was 500 kg. The weight of the transported vehicle was over 1000 kg so I was worried but endured without problems. What is the used load? You can buy without anxiety if there is an equation etc that can judge usage conditions.
This review is about item#6772735.
On a truck bed
4
From Japan
On 2016-12-27 08:46:35
Price, function No problem. It seems that the belt is slippery somewhat, and a little knack is necessary to fix a big thing.
This review is about item#06772735.
Truck tightening
5
From Japan
On 2016-12-13 19:30:42
It is very strong and can be tightened with confidence. The price is also affordable.
This review is about item#6772735.
Fixing of cargo
5
From Japan
On 2016-09-29 20:20:46
I am satisfied with the price. It is up to you to see how durable it is.
This review is about item#6772726.
Tighten the load
4
From Japan
On 2016-05-09 10:47:29
Since the price was also cheap, it is not a problem for purchase, initial use, we have come to be able to use for a long time.
This review is about item#06772735.

Related Products