Buy more than* S$200* and get FREE SHIPPING

Spare for Sp Long Handl Road Broom

4.25 (8)
Purpose
For concrete, road and tiled floors etc. Suitable for cleaning of all types of floors, including stores and offices.
Brush Width (mm)
About 220
Material (Trim)
100% Of ferns
Type
Spares
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
1PC 1 CL-808-120-0 06760756 9.34 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 2
4 star 6
3 star 0
2 star 0
1 star 0
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
Use the premises cleaning
4
From Japan
On 2015-09-05 10:32:36
Nagara is very good to be able to exchange only hoki unit that damaged it because it does not almost broken!
This review is about item#06760756.
Cleaning of Chirico in the factory
4
From Japan
On 2014-02-07 08:59:46
Reputation of the distal end portion is the good, except that easy to loose the handle of the screw is unpopular.
This review is about item#06760756.
Cleaning in the factory
4
From Japan
On 2012-11-12 13:13:28
There are things that broom would be around when you're high, easy to loose screw part
This review is about item#06760756.
Cleaning of the home around
5
From Japan
On 2012-11-10 09:57:33
It is the season of fallen leaves. To clean the leaves of the road, to sweep before very efficient, easy-to-use. Spare also purchased. As an aside, if there is a rose selling of besom, I want to use.
This review is about item#06760756.
Garden broom
5
From Japan
On 2012-09-10 17:34:17
The waist is likely to firm to sweep.
This review is about item#06760756.
Outside cleaning
4
From Japan
On 2012-04-17 13:07:59
Since the handle is long-lasting compared to the distal end portion of the broom, it has come in handy and be sort with only tip.
This review is about item#06760756.
Factory floor cleaning
4
From Japan
On 2012-04-04 14:35:05
Since the pattern is not bad, it is useful and be ahead only exchange.
This review is about item#06760756.
Drilling machine of Chirico and iron powder
4
From Japan
On 2012-03-06 13:50:56
We firmly than 198 yen Shidahouki. Is the first high in the replacement system, but I think that I do use long because buying a spare from the next time. Because the garbage has no short when the force does not enter so heavy, you may feel the long and rather heavily disturbed when How can gather to say when the sweep. I wonder if I Some short type replaceable.
This review is about item#06760756.

Related Products