Buy more than* S$200* and get FREE SHIPPING

Mop

5.00 (2)
Purpose
Floor such as flooring P tile. Wiping such as floor and rest room inside store and waxing.
Material (thread)
Cotton, esters, and other
Width of the MOP
About 240 mm When excluding the MOP yarn (about 180 mm width is)
Material (head)
Polypropylene
Material (Handle Part)
22.2 phi STEEL PIPE ON AAS RESIN ADHESION COATING
Weight (g)
About 677
Color
Yellow
Overall Length (mm)
1255
Accessories
Standard MOP thread x 1
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CL-867-100-0 06760731 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cleaning shop
5
From Japan
On 2016-03-22 15:28:08
good
This review is about item#06760731.
Floor cleaning office / factory
5
From Japan
On 2015-10-05 14:49:33
I like the replacement of the tip part easily and I like it. I tried using it at the office and it was popular, so I purchased it for the factory additionally.
This review is about item#06760731.

Related Products